Shop All Carpet Installation Tools
This Product is Discontinued
Westward
Carpet Wall Trimmer, 6-1/2, Anti-Slip, SS (Discontinued)
Mfr # 13A751
Zoro # G5089122
This Product is Discontinued
Key Features
- Size 6-1/2 in
- Characteristics Non-Slip Handle Grip, 4-Position Adjustable Depth
- Application Cuts Carpet In Either Direction At Perimeter Walls
- Construction Anti-slip Rubber Handle, Hardened Stainless Steel Guide
- Handle Material Rubber
Product Information
- Brand Westward
- MFR # 13A751
- Zoro # G5089122
- UPC # 190735741382
- Country of Origin Taiwan, Province of China
- Category Carpet Installation Tools
Dimensions
Size | 6-1/2 in |
Details
Item | Carpet Wall Trimmer |
Characteristics | Non-Slip Handle Grip, 4-Position Adjustable Depth |
Application | Cuts Carpet In Either Direction At Perimeter Walls |
Construction | Anti-slip Rubber Handle, Hardened Stainless Steel Guide |
Handle Material | Rubber |
Body Material | Stainless Steel |
Description
Carpet Wall Trimmer, Body Material Stainless Steel, Handle Material Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.