Shop All Carbide Burs
Westward
Carbide Bur Set, Single Cut, 1/4 In, 16 Pcs
Mfr # 2LYR9
Zoro # G1882772
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 5/16 in, 7/16 in, 5/8 in, 3/4 in, 1 in, 1 1/16 in, 1 1/8 in
- Trade Number SA-1, SA-3, SA-5, SC-1, SC-3, SC-5, SD-3, SD-5, SE-3, SF-1, SF-3, SF-5, SG-1, SG-3, SL-3, SL-4
- Overall Length 2 in, 2 5/64 in, 2 3/16 in, 2 3/8 in, 2 1/2 in, 2 3/4 in, 2 15/16 in, 3 1/32 in
- Number of Pieces 16
- Type Single Cut
Product Information
- Brand Westward
- MFR # 2LYR9
- Zoro # G1882772
- UPC # 190735800089
- Country of Origin China
- Category Carbide Burs
Dimensions
Length of Cut | 5/16 in, 7/16 in, 5/8 in, 3/4 in, 1 in, 1 1/16 in, 1 1/8 in |
Overall Length | 2 in, 2 5/64 in, 2 3/16 in, 2 3/8 in, 2 1/2 in, 2 3/4 in, 2 15/16 in, 3 1/32 in |
Shank Size (In.) | 1/4" |
Largest Head Dia. | 1/2 in |
Shank Length | 1 3/8 in, 1 3/4 in, 1 49/64 in, 1 7/8 in, 1 29/32 in |
Smallest Head Dia. | 1/4 in |
Head Dia. | 1/4 in, 3/8 in, 1/2 in |
Shank Dia. | 1/4 in |
Head Diameter - Minimum | 1/4 in |
Head Diameter - Maximum | 1/2 in |
Head Length | 5/16 in, 7/16 in, 5/8 in, 3/4 in, 1 in, 1 1/16 in, 1 1/8 in |
Description
Carbide Bur Set, Cut Type Single, Head Shape Ball, Cylinder, Oval, Round Nose Tree, Tree, Head Diameter - Maximum 1/2 in, Head Diameter - Minimum 1/4 in, Number of Pieces 16, Primary Material Application Brass, Bronze, Copper, Nickel, Steel, Titanium, Zinc, Trade Number SA-1, SA-3, SA-5, SC-1, SC-3, SC-5, SD-3, SD-5, SE-3, SF-1, SF-3, SF-5, SG-1, SG-3, SL-3, SL-4, End Type Flat, Pointed, Radius, System of Measurement Inch, Head Dia. 1/4 in, 3/8 in, 1/2 in, Coating Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSS PAD HOLDER - CENTER-LOK 3 - SNAP ON TAN (5990731)
- SHARK INDUSTRIES 9" Resin Fiber Discs - A/O 36 Grit - 25 Pk (90360)
- NORTON ABRASIVES Fiber Disc, 5x7/8,100G, PK25 (66623357281)
- SCOTCH-BRITE Unitized Wheel, 1 Diax1 Wx3/16, SC, FN (61500057411)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/4 In, 16 Pcs (2LYT1)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/8 In, 9 Pcs (2LYR4)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/4 In, 12 Pcs (2LYR6)
- WESTWARD Carbide Bur Set, Single Cut, 1/4 In, 12 Pcs (2LYR5)
- WESTWARD Carbide Bur Set, Single Cut, 1/4 In, 5 Pcs (2LYT2)
- WESTWARD Carbide Bur Set, Single Cut, 1/8 In, 12 Pcs (2LYR7)
- OSG Carbide Bur, Ball Shape, 5/16 in. (908-3125)
- Westward Carbide Burs