Shop All Carbide Burs
Westward
Carbide Bur Set, Dbl Cut, 1/8 In, 5 Pcs
Mfr # 2LYT5
Zoro # G1514572
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 7/32 in, 1/2 in
- Trade Number SA-51, SC-51, SD-51, SF-51, SM-51
- Overall Length 1 3/4 in, 2 in
- Number of Pieces 5
- Type Double Cut
Product Information
- Brand Westward
- MFR # 2LYT5
- Zoro # G1514572
- UPC # 190735800133
- Country of Origin China
- Category Carbide Burs
Dimensions
Length of Cut | 7/32 in, 1/2 in |
Overall Length | 1 3/4 in, 2 in |
Shank Size (In.) | 1/8" |
Largest Head Dia. | 1/4 in |
Smallest Head Dia. | 1/4 in |
Shank Length | 1 1/2 in |
Head Dia. | 1/4 in |
Shank Dia. | 1/8 in |
Head Length | 7/32 in, 1/2 in |
Head Diameter - Minimum | 1/4 in |
Head Diameter - Maximum | 1/4 in |
Description
Carbide Bur Set, Cut Type Double, Head Shape Ball, Cone, Cylinder, Tree, Head Diameter - Maximum 1/4 in, Head Diameter - Minimum 1/4 in, Number of Pieces 5, Primary Material Application Brass, Bronze, Copper, Nickel, Steel, Titanium, Zinc, Trade Number SA-51, SC-51, SD-51, SF-51, SM-51, End Type Flat, Pointed, Radius, System of Measurement Inch, Head Dia. 1/4 in, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Length 7/32 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 1/4" Arbor Bell Mandrel 1/4" Shank X 2 1/2" Oal (M-22-L)
- METABO SANDPAPER - 5" DIA. - A80 - 25/pk (631586000)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/4in.W, 3in.dia. (7100053419)
- MASTERCUT TOOL 05000 1/4x5/8x1/4x2 Radius Cylinder Doublecut (SC-1DC)
- WESTWARD Carbide Bur Set, Double Cut, 1/4 in. Shank (20UH85)
- WESTWARD Carbide Bur Set, Single Cut, 1/4 In, 16 Pcs (2LYR9)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/4 In, 16 Pcs (2LYT1)
- WESTWARD Carbide Bur Set, Single Cut, 1/4 In, 5 Pcs (2LYT2)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/8 In, 9 Pcs (2LYR4)
- WESTWARD Carbide Bur Set, Single Cut, 1/4 In, 12 Pcs (2LYR5)
- CLE-LINE Carbide Bur, 1855 8PC Single-Cut Spiral Bur Set , 1/2"x1/4" Hardened Steel Shank (C17763)
- Westward Carbide Burs