Shop All Hand Files and Rasps
Westward
Cant Saw File, Std Cut, Triangular, 6 In L
Mfr # 10Z677
Zoro # G5089917
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Product Information
- Brand Westward
- MFR # 10Z677
- Zoro # G5089917
- UPC # 190735731697
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Width | 9/16 in |
Details
Item | Cant Saw |
Profile Shape | Triangular |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Teeth per Inch | 50, 51 |
Thickness | 236 in |
Face Cut Style | Single-Cut |
File Body Finish | Natural |
File Type | Cant Saw |
Includes Handle | No |
Taper | Blunt |
File Style | American Pattern File |
Rigidity | Rigid |
Number of Cut Edges | 5 |
Edge Cut Style | Single |
Shape | Triangular |
Description
Cant Saw, File Style American Pattern File, File Type Cant Saw, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 236 in, File Width 9/16 in, Number of Cut Edges 5, Rigidity Rigid, Taper Blunt, Teeth per Inch 50, 51, File Body Finish Natural, Handle Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT Spiral Flute Combi Drill Tap Set, 1/4, 5/16, 3/8, 1/2 in. UNC (301126-SET1)
- S&G TOOL AID SLUGGER SET 10 LB ECONOMY (SG80000)
- DRILL AMERICA 1/8 Stepped Point Cobalt Drill Bit (ZO-GSC1/8)
- RIDGID Pin, Pkg Of 4, Pk4 (48418)
- WESTWARD Cant Saw File, Std Cut, Triangular, 10 In L (10Z679)
- WESTWARD Cant Saw File, Std Cut, Triangular, 8 In L (10Z678)
- WESTWARD Crosscut File, Standard Cut, SPL, 10 In L (10Z681)
- WESTWARD Maintenance File Set, 9 PC (1NFK1)
- WESTWARD Flat File, American, Bastard (30PA58)
- WESTWARD Warding File, Second Cut, Rect, 8 In L (10Z733)
- STRAUSS Needle File, Swiss, Round, 5-1/2 In. L (NF2162D91)
- Westward Cutting and Shaping Tools