Shop All Hand Files and Rasps
Westward
Cabinet Rasp File, Bastard, Half Rnd, 10 In
Mfr # 10Z719
Zoro # G5089603
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Length 10 in
- Application General Purpose
- Finish Natural
- Pattern American
Product Information
- Brand Westward
- MFR # 10Z719
- Zoro # G5089603
- UPC # 190735732069
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Handle Length | 10 in |
File Length without Tang | 10 in |
File Width | 1 1/8 in |
Details
Item | Half Round Wood Rasp File |
Profile Shape | Half Round |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Bastard |
Teeth per Inch | 5.5 |
Thickness | 15/64 in |
Number of Cut Edges | 4 |
Edge Cut Style | Single |
File Coarseness | Bastard Cut |
Includes Handle | No |
File Style | Rasp |
Face Cut Style | Rasp-Cut |
Taper | Taper Towards Point |
File Body Finish | Natural |
Rigidity | Rigid |
Shape | Half Round |
Description
The Westward 10Z719 Cabinet Rasp File is the perfect tool for your next project. With a half round profile, it can be used to file flat surfaces and curved ones. This cabinet rasp has a bastard cut, meaning that each tooth has 5.5 teeth per inch. The natural finish on this rasp allows you to see any errors in your work so you can correct them accordingly. Made of American patterned high-quality material, this cabinet rasp offers a smooth finish while providing superior results. It has an overall length of 10 in., making it easy to handle and control when filing different types of materials. With its comfortable grip and accurate cuts, the Westward 10Z719 Cabinet Rasp File is the ideal choice for any job requiring a rasp or file.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-1X-5PK)
- RAMSET DRIVE PIN W/WSHR 1"" (00797)
- PERFORMANCE TOOL 1/2 In Dr. 10 In Flex Handle Bar Breaker Bar, W32118 (W32118)
- CHICAGO-LATROBE Screw Machine Drill Bit, #22 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49092)
- WESTWARD Cabinet Rasp File, Round, 14 In (10Z667)
- WESTWARD Flat File, 6 In, Smooth, Machinists (1NFP5)
- WESTWARD Half Round File, 6 In, Smooth, Machinists (1NFR5)
- WESTWARD Hand File, Dbl Groove, SPL, Half Rnd, 8 In L (10Z690)
- WESTWARD Three Square File, 7 In, 39/40 TPI (12F778)
- WESTWARD File, Dbl Cut, 12 In, 36/37 TPI (12F832)
- CENTURY DRILL & TOOL File 4-In-1 Half Round 8"-Double/Rasp Cut (4060)
- Westward Cutting and Shaping Tools