Shop All Drain Cleaning Accessories
Westward
C-Cutter, 1-1/8 D x 3/8 in L, 4 in Cap
Mfr # 22XP51
Zoro # G7564934
$3.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Mfr. No. SP-MD50, SP-MD50-1
- size #HK17 1.7mm
- Size 1-1/8 in D x 1-3/8 in L
- Number of Pieces 1
Product Information
- Brand Westward
- MFR # 22XP51
- Zoro # G7564934
- UPC # 190735775714
- Country of Origin China
- Category Drain Cleaning Accessories
Dimensions
size | #HK17 1.7mm |
Size | 1-1/8 in D x 1-3/8 in L |
Connection Size | 5/8 in |
Overall Length | 1 3/8 in |
Minimum Drain Line Inside Diameter | 2 in |
Cutter Length | 1 3/8 in |
Overall Width | 1.1 in |
Maximum Drain Line Inside Diameter | 4 in |
Head Width/Diameter | 1 1/8 in |
Description
Drain Cleaning Cutter, Head Type C Cutter, Compatible Cleaner Series 22XP37, 22XP38, 22XP39, Connection Size 5/8 in, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 2 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number SP-MD50, SP-MD50-1, 25AC, Application Bathroom Sinks, Bathtub Drains, Drinking Fountains, Kitchen Sinks, Main line, Toilet Drains, Urinals, Compatible Cable Core Type Hollow Core, Inner Core
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Digital Laser Level/Angle Finder, Adj Arm (40-6065)
- RACK’EM RACKS RackEm Racks5004 Hat Coat Purse Rack (5004)
- KD TOOLS 3/8" Drive Ball End Hex Bit Socket Set, Metric, 7 pcs (80587)
- HUBBELL WIRING DEVICE-KELLEMS UGRD FLX EYE PULL GRIP, 1.5-2.0" STD (033041093)
- WESTWARD Cable Autofeed Assembly, 13-3/4" x 7-1/2" x 4-5/16" (22XP41)
- WESTWARD Drain Cleaning Cable, Inner C, 3/4inx50ft (20GZ37)
- WESTWARD Inner Core Cable, 1/2 in x 75 ft (22XP56)
- WESTWARD Double Cutter, 3 D x 3-7/8 in L, 8 in Cap (22XP61)
- WESTWARD Inner Core Cable, 3/8 in x 75 ft (22XP48)
- WESTWARD Spear Blade, 1-3/4 D x2-1/2 in L, 8 in Cap (22XP58)
- RIDGID Cable Drum Adapter, 5/16 In. x 25 ft. (A-17-A)
- Westward Drain Cleaning Equipment