Shop All C Clamps
Westward
C-Clamp, 6", Steel, Regular Duty, 1100 lb.
Mfr # 10D646
Zoro # G4784832
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 6 in
- Duty Rating Medium Duty
- Throat Depth 3 1/2 in
- Body Material Forged Steel
- Finish Galvanized (Spindle), Powder Coated (Body)
Product Information
Dimensions
Throat Depth | 3 1/2 in |
Throat Depth1 | 3 in |
Description
C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 6 in, Jaw Opening - Minimum 0 in, Throat Depth 3 in, Clamping Force 1,100 lb, Body Material Forged Steel, Body Color Black, Spindle Finish Galvanized, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Standards Not Applicable, Throat Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Hose Clamp Pliers, Multi-Cable (94093)
- WILLIAMS 3/8" Dr, 5/16" Size, SAE Hex Bit Socket, 6 Pts (BA-10A)
- CAPRI TOOLS 5/16 in. WaveDrive Pro Stubby Combination Wrench for Regular and Rounded Bolts (CP11750-S516SB)
- DRILL AMERICA Q Cobalt Jobber Length Drill Bit (DWDCOQ)
- WESTWARD C-Clamp, 10", Iron, Regular Duty, 2850 lb. (10D515)
- WESTWARD C-Clamp, 4", Steel, Regular Duty, 990 lb. (10D645)
- WESTWARD C-Clamp, 3", Steel, Light Duty, 1100 lb. (2HUJ6)
- WESTWARD C-Clamp, J.O. 4", T.D. 2", 3,300 lb, Black (806ET0)
- WESTWARD C-Clamp, 10", Steel, Regular Duty, 8000 lb. (2HUK4)
- WESTWARD C-Clamp, J.O. 2 1/2", T.D. 1 7/16", 550 lb (806ET4)
- WILTON C-Clamp, 10", Steel, Extra HD, 13,750 lb. (110)
- Westward C Clamps