Shop All C Clamps
Westward
C-Clamp, 6-1/4", Steel, Hvy Duty, 11,250 lb.
Mfr # 10D475
Zoro # G4774086
$57.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 6 1/4 in
- Duty Rating Extra Heavy Duty
- Throat Depth 2 7/8 in
- Body Material Forged Steel
- Finish Black Oxide (Spindle), Black Phosphate (Body)
Product Information
Dimensions
Throat Depth | 2 7/8 in |
Throat Depth1 | 2 7/8 in |
Details
Max. Opening | 6 1/4 in |
Duty Rating | Extra Heavy Duty |
Body Material | Forged Steel |
Finish | Black Oxide (Spindle), Black Phosphate (Body) |
Clamping Pressure | 11,250 lb |
Item | C-Clamp |
Spindle Material | Steel |
Body Finish | Black Phosphate |
Body Color | Black |
Anvil Shape | Flat |
Throat Shape | Standard |
Swivel Pad | Yes |
Min. Opening | 0 in |
Spindle Finish | Black Oxide |
Clamping Force | 11,250 lb |
Jaw Pad Type | Flat |
Handle Type | Sliding T |
Includes Swivel Pad | Yes |
Jaw Opening - Minimum | 0 in |
Jaw Opening - Maximum | 6 1/4 in |
Description
This Westward 10D475 C-Clamp is a high-quality tool that can handle jobs of all sizes. It has a throat depth of 2 7/8 in., which means it can fit into tight spaces. The forged steel body provides this c-clamp with maximum clamping pressure, making it an ideal choice for heavy duty applications. Its black oxide spindle and black phosphate body give the c-clamp a professional look. It has a 6 1/4" max opening and 0" minimum opening, allowing you to use it on various types of projects. When you are looking for something that is easy to use and reliable, the Westward Heavy Duty C Clamp will be your go to product.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Nut Driver Set, 5 Pieces, SAE, Hollow, Ins (05345200001)
- QEP Wall Base Adhesive, PK12 (7200-30C)
- CENTURY DRILL & TOOL Rethreading Die Fract Right Hand 3/4-16 Natl Fine Across Flats 1-1/16 (92916)
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included (DCD771C2)
- WESTWARD C-Clamp, 8", Iron, Regular Duty, 2750 lb. (2LAY8)
- WESTWARD C-Clamp, 8", Steel, Regular Duty, 1320 lb. (10D647)
- WESTWARD C-Clamp, J.O. 1 1/2", T.D. 1 1/2", 425 lb (806ET3)
- WESTWARD C-Clamp, 4", Iron, Light Duty, 1535 lb. (2LAZ2)
- WESTWARD C-Clamp, Gray, 2-1/4 in Throat D. (806ET1)
- WESTWARD C-Clamp, Gray, 2-7/16 in Throat D. (806ET2)
- WILTON C-Clamp, 0-6" Opening, 3-1/4" Throat Depth (WIL41408)
- Westward C Clamps