Shop All C Clamps
Westward
C-Clamp, 2", Iron, Light Duty, 800 lb.
Mfr # 2LAY9
Zoro # G0906744
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 2 in
- Duty Rating Light Duty
- Throat Depth 1 1/8 in
- Body Material Cast Iron
- Finish Black Oxide (Spindle), Powder Coated (Body)
Product Information
Dimensions
Throat Depth | 1 1/8 in |
Throat Depth1 | 1 1/8 in |
Details
Max. Opening | 2 in |
Duty Rating | Light Duty |
Body Material | Cast Iron |
Finish | Black Oxide (Spindle), Powder Coated (Body) |
Clamping Pressure | 800 lb |
Item | C-Clamp |
Swivel Pad | Yes |
Body Finish | Powder Coated |
Anvil Shape | Flat |
Spindle Finish | Black Oxide |
Spindle Material | Steel |
Min. Opening | 0 in |
Body Color | Gray |
Throat Shape | Standard |
Clamping Force | 800 lb |
Includes Swivel Pad | Yes |
Jaw Opening - Maximum | 2 in |
Jaw Opening - Minimum | 0 in |
Description
C-Clamp, Includes Swivel Pad Yes, Jaw Opening - Maximum 2 in, Jaw Opening - Minimum 0 in, Throat Depth 1 1/8 in, Clamping Force 800 lb, Body Material Cast Iron, Body Color Gray, Spindle Finish Black Oxide, Spindle Material Steel, Body Finish Powder Coated, Throat Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Dial Indicator, AGD 1, 0.0005" Graduations (2304-015)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set Replaces DeWalt & Porter Cable N031636, 888386 & 888028 (M67)
- GATOR CHUCKS PI4-8"/D1-4 4 Jaw Semi-Steel Body Ind. Chucks w/2 Sets Solid Jaws (GA 1-322-0804)
- PROTO 1 in Drive Impact Socket 36 mm Size, Deep Socket, black oxide (J10036ML)
- WESTWARD C-Clamp, 4", Steel, Regular Duty, 6200 lb. (2HUK1)
- WESTWARD C-Clamp, 4", Steel, Regular Duty, 990 lb. (10D645)
- WESTWARD C-Clamp, J.O. 1 1/2", T.D. 1 1/2", 425 lb (806ET3)
- WESTWARD C-Clamp, 10", Steel, Regular Duty, 8000 lb. (2HUK4)
- WESTWARD C-Clamp, 11-5/8", Steel, Hvy Duty, 15,000 lb (10D479)
- WESTWARD C-Clamp, 6", Iron, Regular Duty, 2450 lb. (2LAY7)
- PERFORMANCE TOOL 3 In C-Clamp Malleable Iron, W206C (W206C)
- Westward Clamps