Shop All Spiral Tube Brushes
Westward
Burrite Tube Brush, 2-1/8" L, PK10
Mfr # 88405
Zoro # G4106125
product price: $30.95
/pk 10, $3.09/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Burrite
- Brush Dia. 5/16 in
- Brush Length 9/16 in
- Overall Length 2 1/8 in
Product Information
- Brand Westward
- MFR # 88405
- Zoro # G4106125
- UPC # 190735890998
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 5/16 in |
Brush Length | 9/16 in |
Overall Length | 2 1/8 in |
Wire Dia. | 0.005 in |
Shank Size | 0.094 in |
Trim Length | 5/32" |
Stem Diameter | 3/32 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Tube Brush |
Shank Style - Abrasive Brushes | Burrite |
Fill Material | Steel |
Max. RPM | 1,900 RPM |
For Use With | Hand, Drills, Drill Presses, CNC Machines |
Item | Burrite Tube Brush |
Brush Material | Steel |
Operating Speed - Maximum | 1,900 RPM |
Stem Style | Single |
Compatible Tool Type | Drill |
Description
Burrite Tube Brush, Product Type Single Spiral Tube Brush, Stem Style Single, Brush Material Steel, Brush Dia. 5/16 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 3/32 in, Brush Length 9/16 in, Wire Dia. 0.005 in, Overall Length 2 1/8 in, Compatible Tool Type Drill, Operating Speed - Maximum 1,900 RPM, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size (66252843219)
- MIRKA Mesh Grip, Roll, 3.67"x 82ft., P400 Grit (9A-593-400)
- PASCO Sanding Disc 5-in W x 5-in L 60-Grit 8-Hole Hook and Loop 50-Pack (P6.23-05060V8)
- DYNABRADE Vacuum, Disc Pad, 127 mm dia. (56196)
- WESTWARD Single Spiral Tube Brush, 1/8" Dia., PK10 (88409)
- WESTWARD Double Spiral Tube Brush, 5-1/2" L, PK10 (88398)
- WESTWARD Double Spiral Tube Brush, Brass, PK10 (88430)
- WESTWARD Single Spiral Tube Brush, 1/8"Trim L, PK10 (88411)
- WESTWARD Single Spiral Tube Brush, 8" L, PK10 (88399)
- WESTWARD Single Spiral Tube Brush, 3/16"TrimL, PK10 (88406)
- BRUSH RESEARCH MANUFACTURING 85S750 85 Series-For Closed Holes, .750" Dia., .008SS, 1.5" Brush Part, 5" OAL, Cut For Power (85S750)
- Westward Spiral Tube Brushes