Shop All Rulers and Straight Edges
Westward
Brick Mason Folding Rule, 72 in., Standard
Mfr # 30PC18
Zoro # G9090295
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 72 in
- Material Wood
- Size 72 in x 5/8 in
- Graduations Brick Mason's Scale On Inside, Red Course Counters Numbered Consecutively, Vertical Inches to 1/16 in On Both Edges
- Width (In.) 5/8 in
Product Information
- Brand Westward
- MFR # 30PC18
- Zoro # G9090295
- UPC # 190735805817
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 72 in |
Size | 72 in x 5/8 in |
Width (In.) | 5/8 in |
Width (mm) | 15.9 mm |
Length (mm) | 1,800 mm |
Width - Metric | 20 mm |
Folded Length | 72 in |
Length - SAE | 6 ft |
Width - SAE | 5/8 in |
Length - Metric | 1,800 mm |
Details
Description
The Westward 30PC18 Brick Mason Folding Rule is a must-have tool for brick masons. It features riveted brass lock joints and strike plates, which provide durability and long life. This folding rule has an abrasion resistant epoxy finish that makes it durable enough to last you a lifetime. It has riveted brass lock joints as well as brass plated end caps. The wood construction gives this folding rule the sturdiness needed for laying bricks and other stone blocks. It also has standard outside markings with consecutively numbered graduations on one side of the ruler, allowing you to measure accurately from any angle. If you are a brick mason or just need a quality measuring tool, then the Westward Brick Mason Folding Rule is just what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 20" Dia 5 Micron Dust Filter Bag 20" x 47" Long Replaces Delta A04526 / A04496 & Jet 708698 (11769)
- WIHA Nut Driver, Metric, 8.0mm Hex Size (33632)
- WESTWARD C-Clamp, 2", Steel, Light Duty, 875 lb. (2HUJ5)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Drop-In Anchor Setting Tools (04253)
- WESTWARD Folding Rule, 72 in., Standard (30PC14)
- WESTWARD Engineers Rule, 72 in., Standard (30PC12)
- WESTWARD Folding Rule, 72 in., Standard (30PC13)
- WESTWARD Steel Rule, Flexible, 6In, 32/64ths/0.5/1mm (4KY13)
- WESTWARD Two Way Reading Folding Rule, 72 in. (30PC11)
- WESTWARD Brick Mason Folding Rule, 72 in., Standard (30PC17)
- BETA Semi-Rigid Graduated Rule, 500mm (016830050)
- Westward Rulers and Straight Edges