Shop All Brazing Alloys
Westward
Brazing Alloy Rod, Bronze, 3/16 in.
Mfr # 30XP52
Zoro # G6215054
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 36 in
- Contents 56% Copper
- Container Box
- Standards AWS A5.8
- Material Bronze
Product Information
- Brand Westward
- MFR # 30XP52
- Zoro # G6215054
- UPC # 190735807163
- Country of Origin China
- Category Brazing Alloys
Dimensions
Length (In.) | 36 in |
Dia. (In.) | 3/16 in |
Overall Diameter | 3/16 in |
Container Size | 10 lb |
Overall Length | 36 in |
Compatible Chuck Size | 1,670 Degrees F |
Description
Brazing Alloy, Process Brazing, Alloy Type Low-Fuming Bronze, Silver Content 0 Percent, AWS Classification RBCuZn-C, Overall Diameter 3/16 in, Overall Length 36 in, Alloy Form Rod, Finish/Coating Flux-Coated, Solidus 1,590 Degrees F, Liquidus 1,630 Degrees F, Capacity Shingles 1,750 Degrees F, Compatible Chuck Size 1,670 Degrees F, Series RBCuZn-C, Container Size 10 lb, Tensile Strength 71 ksi, Yield Strength 64 ksi
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Harris Style Cutting Tip, LP Propane/Natural Gas, #3NX (6290-3NX)
- HARRIS Gas Regulator, Single Stage, CGA-300, 0 to 15 psi, Use With: Acetylene (425-15-300)
- AMERICAN TORCH TIP Coolant, For Use With ESAB(R) PT-600, PK2 (0558004297)
- STEINER Welding Screen, 8 ft W, 6 ft, Charcoal Gray (532HD-6X8)
- WESTWARD 36" Brazing Filler Metals 1/8" Dia., AWS A5.8, PK33 (30AC78)
- WESTWARD 36" Brazing Filler Metals 1/8" Dia., AWS A5.8, PK20 (30AC75)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/16 In, 1 lb. (41R231)
- WESTWARD Brazing Alloy Rod, Nickel Silver, 1/8 in. (30XP64)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/8 In, 1 lb. (41R235)
- WESTWARD Brazing Alloy Rod, Nickel Silver, 1/16 in. (30XP62)
- BLUE DEMON Low Fume Brnz, Gas Brazing Rod, 1/16", 1lb (LFBB-063-01T)
- Westward Brazing Alloys