Shop All Brazing Alloys
Westward
Brazing Alloy Rod, Bronze, 3/16 in.
Mfr # 30XP49
Zoro # G6220076
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Box
- Length (In.) 36 in
- Brazing Range (F) 1670 to 1750
- Standards AWS A5.8
- Contents 56% Copper
Product Information
- Brand Westward
- MFR # 30XP49
- Zoro # G6220076
- UPC # 190735807132
- Country of Origin China
- Category Brazing Alloys
Dimensions
Length (In.) | 36 in |
Dia. (In.) | 3/16 in |
Compatible Chuck Size | 1,670 Degrees F |
Overall Diameter | 3/16 in |
Container Size | 10 lb |
Overall Length | 36 in |
Description
Brazing Alloy, Process Brazing, Alloy Type Low-Fuming Bronze, Silver Content 0 Percent, AWS Classification RBCuZn-C, Overall Diameter 3/16 in, Overall Length 36 in, Alloy Form Rod, Finish/Coating Bare, Solidus 1,590 Degrees F, Liquidus 1,630 Degrees F, Capacity Shingles 1,750 Degrees F, Compatible Chuck Size 1,670 Degrees F, Series RBCuZn-C, Container Size 10 lb, Tensile Strength 71 ksi, Yield Strength 64 ksi
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Gas Diffuser, Tweco Gun WM150 and #1, PK5 (15101140)
- DRYROD Door Mount Thrmometr Kit, Type 300/900/24 (1250300)
- ZORO SELECT Welding Curtain, 8 ft. W, 6 ft., Red (22RN61)
- HOT MAX 1/2 PSI Fixed Propane Regulator, 1/4" NPT In/Out (24204)
- WESTWARD 36" Brazing Filler Metals 1/8" Dia., AWS A5.8, PK20 (30AC75)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/8 In, 10 lb. (41R230)
- WESTWARD 36" Brazing Filler Metals 1/8" Dia., AWS A5.8, PK22 (30AC76)
- WESTWARD Brazing Alloy, RBCuZn-C X, 3/32 In, 1 lb. (41R233)
- WESTWARD 36" Brazing Filler Metals 3/32" Dia., AWS A5.8, PK40 (30AC77)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/8 In, 10 lb. (41R236)
- HARRIS Brazing Alloy, Type High Silver, 3/32" dia (56F5184)
- Westward Brazing Alloys