Shop All Brazing Alloys
Westward
Brazing Alloy, RBCuZn-C X, 3/32 In, 1 lb.
Mfr # 41R233
Zoro # G5074194
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Brazing Steel, Cast Iron And Copper
- Length (In.) 36 in
- Type RBCuZn-C X
- Brazing Range (F) 1670 to 1750
- Material Steel, Cast Iron And Copper
Product Information
- Brand Westward
- MFR # 41R233
- Zoro # G5074194
- UPC # 190735829820
- Country of Origin China
- Category Brazing Alloys
Dimensions
Dia. (In.) | 3/32 in |
Length (In.) | 36 in |
Container Size | 1 lb |
Overall Diameter | 3/32 in |
Overall Length | 36 in |
Compatible Chuck Size | 1,670 Degrees F |
Description
Brazing Alloy, Process Brazing, Alloy Type Low-Fuming Bronze, Silver Content 0 Percent, AWS Classification RBCuZn-C, Overall Diameter 3/32 in, Overall Length 36 in, Alloy Form Rod, Finish/Coating Flux-Coated, Solidus 1,590 Degrees F, Liquidus 1,630 Degrees F, Capacity Shingles 1,750 Degrees F, Compatible Chuck Size 1,670 Degrees F, Series RBCuZn-C, Container Size 1 lb, Tensile Strength 71 ksi, Yield Strength 64 ksi
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip, Conical, 1/67In. x 8/25In. (MT303)
- XTRWELD E8018-B6 5/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE8018B6156-10)
- BERNZOMATIC 1/5 in. D X 12 in. L Aluminum Welding Rods , 2PK (328636)
- POWERWELD Harris Style Heating Tip, Size #2 (J-63-2)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/8 In, 1 lb. (41R235)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/16 In, 1 lb. (41R231)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/8 In, 10 lb. (41R230)
- WESTWARD 36" Brazing Filler Metals 1/8" Dia., AWS A5.8, PK33 (30AC78)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/8 In, 1 lb. (41R229)
- WESTWARD 36" Brazing Filler Metals 1/8" Dia., AWS A5.8, PK20 (30AC75)
- HOBART FILLER METALS Brazing Alloy, Nickel Silver, 3/32, 3lb (S308937-G16)
- Westward Brazing Alloys