Shop All Box End Wrenches
Westward
Box End Wrench, 7 x 9mm, 7-23/32 in. L
Mfr # 5MP98
Zoro # G3222107
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Material Alloy Steel
- Finish Satin
- Wrench Shape Straight
- Single End/Double End Double End
Product Information
- Brand Westward
- MFR # 5MP98
- Zoro # G3222107
- UPC # 190735861295
- Country of Origin Multiple
- Category Box End Wrenches
Dimensions
Wrench Head Sizes | 7 mm, 9 mm |
Overall Length | 7 1/4 in |
Head Size | 7 mm, 9 mm |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Satin, Head Size 7 mm, 9 mm, Overall Length 7 1/4 in, 40 Degrees , Metric, Offset, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS 1PC #36 & #6-32 (C22305)
- SANDS LEVEL & TOOL CO Professional Level Case, 24 (SLPLC24)
- OSG Spiral Flute Tap, Plug, 3 (1430008)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Cup (2'' Conduit) (HPC212)
- WESTWARD Box End Wrench, 15/16", 1" Head Sizes (446G59)
- WESTWARD Ratcheting Box End Wrench, 8-1/4" L (54PP71)
- WESTWARD Ratcheting Box End Wrench, 5-1/2" L (54PP91)
- WESTWARD Box End Wrench, 13 x 15mm, 10-5/32 in. L (5MR02)
- WESTWARD Box End Wrench, 5/8x11/16 in., 9-21/64 L (5MV19)
- WESTWARD Box End Wrench, 3/4x7/8 in., 12-13/16 L (5MP96)
- WIHA Insulatd Box Wrench Set, 3/8" to 3/4", 6pc (21391)
- Westward Wrenches