Shop All Bottle Jacks
Westward
Bottle Jack, Hydraulic, 5 Tons, 7-7/8in.L
Mfr # 35MT09
Zoro # G0072409
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 5 ton
- Lifting Height Min. 7 7/8 in
- Lifting Height Max. 15 1/2 in
- Base Size 5 9/16 in x 3 5/8 in
- Type In-Line Pumps
Product Information
- Brand Westward
- MFR # 35MT09
- Zoro # G0072409
- UPC # 190735817094
- Country of Origin China
- Category Bottle Jacks
Dimensions
Lifting Height Min. | 7 7/8 in |
Lifting Height Max. | 15 1/2 in |
Base Size | 5 9/16 in x 3 5/8 in |
Handle Length | 21 1/2 in |
Minimum Height | 7 7/8 in |
Base Width | 3 5/8 in |
Maximum Lift Height | 15 1/2 in |
Extension Screw Length | 2 3/4 in |
Base Length | 5 9/16 in |
Minimum Lift Height | 7 7/8 in |
Description
High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 5 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 7 7/8 in, Maximum Lift Height 15 1/2 in, Power Source Mechanical, Minimum Height 7 7/8 in, Standards ASME PASE, Base Length 5 9/16 in, Base Width 3 5/8 in, Body Material Finish Painted, Extension Screw Length 2 3/4 in, Features Centered Pump and Ram, Heat Treated Extension Screw, Handle Length 21 1/2 in, Stroke 4 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYFORM Polyform G-6 YELLOW G Series Fender - 11" x 30", Yellow (G-6 YELLOW)
- SEM PRODUCTS BEIGE SEAM SEALER 7 OZ (SE39477)
- GATES Tri-Power Belts, BX70 (BX70)
- BUYERS PRODUCTS 100 Gallon Square Storage Tank - 38x30x29 Inch (82123929)
- WESTWARD In-Line Pumps, 2 Tons, 7-1/16in.L (35MT08)
- WESTWARD Jack, Bottle (3ZC59)
- WESTWARD Bottle Jack, 20 ton Lifting Capacity (787LA6)
- WESTWARD Bottle Jack, 20 Ton, 9 3/4-18 3/4 In Lift (1ZKX8)
- WESTWARD Jack, Bottle, 12 Ton (3ZC62)
- WESTWARD Bottle Jack, 2 ton Lifting Capacity (787LA1)
- OMEGA Air Bottle Jack, Forged Base, 20Ton (18204C)
- Westward Bottle Jacks