Shop All Bottle Jacks
Westward
Bottle Jack, 30 ton Lifting Capacity
Mfr # 787LA7
Zoro # G307466612
original price:
$197.72
7% off
new price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 30 ton
- Lifting Height Min. 10 13/16 in
- Lifting Height Max. 17 5/16 in
- Base Size 6 3/4 in x 6 in
- Hydraulic Stroke 6 1/2 in
Product Information
- Brand Westward
- MFR # 787LA7
- Zoro # G307466612
- Country of Origin China
- Category Bottle Jacks
Dimensions
Lifting Height Min. | 10 13/16 in |
Lifting Height Max. | 17 5/16 in |
Base Size | 6 3/4 in x 6 in |
Extension Screw Length | 0 in |
Maximum Lift Height | 17 7/8 in |
Minimum Height | 10 13/16 in |
Base Width | 6 in |
Base Length | 6 3/4 in |
Minimum Lift Height | 11 1/8 in |
Description
Bottle Jack,30 ton Lifting Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD 2 Hi-Lo Bushing, #2171032 (2171032)
- WIX FILTERS Air Filter #Wix 42276 (42276)
- VELVAC Fuel Tank Safety Vent Valve 1/2"-14,060061 (060061)
- PETROCHEM 1 gal Jug, Hydraulic Oil, 68 ISO Viscosity, 20W SAE (HYSN FGH-68-001)
- WESTWARD Bottle Jack, 12 Tons, 6-3/4"L (35MT10)
- WESTWARD Bottle Jack, 20 Ton, 9 3/4-18 3/4 In Lift (1ZKX8)
- WESTWARD Bottle Jack, 12 Tons, 9-1/2in.L (35MT11)
- WESTWARD Bottle Jack, 20 ton Lifting Capacity (787LA6)
- WESTWARD Bottle Jack, 20 Tons, 10-5/8in.L (35MT13)
- WESTWARD Bottle Jack, Telescoping, 5 Tons, 6-1/4in.L (35MT14)
- ESCO Short 20 ton bottle jack (ESC10399)
- Westward Bottle Jacks