Shop All Bottle Jacks
Westward
Bottle Jack, 20 ton Lifting Capacity
Mfr # 787LA0
Zoro # G407466604
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 20 ton
- Lifting Height Min. 6 1/2 in
- Lifting Height Max. 11 5/16 in
- Base Size 6 3/8 in x 5 5/8 in
- Finish Painted
Product Information
- Brand Westward
- MFR # 787LA0
- Zoro # G407466604
- Country of Origin China
- Category Bottle Jacks
Dimensions
Lifting Height Min. | 6 1/2 in |
Lifting Height Max. | 11 5/16 in |
Base Size | 6 3/8 in x 5 5/8 in |
Base Length | 6 3/8 in |
Base Width | 5 5/8 in |
Minimum Height | 6 1/2 in |
Extension Screw Length | 1 5/8 in |
Minimum Lift Height | 6 5/8 in |
Maximum Lift Height | 11 5/8 in |
Description
Bottle Jack,20 ton Lifting Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Connector, Wire/Cable (6326G1)
- AMERICAN FORGE & FOUNDRY Oil Cans - Lever Grip (8042)
- BALDWIN FILTERS Air Filter, 9 x 2-9/16 in. (PA3869)
- RAIN-X Glass Cleaner, Windshield Treatment, Water Repellent, Spray Bottle, 16 oz, Ready to Use, Premixed (800002250)
- WESTWARD Bottle Jack, 30 ton Lifting Capacity (787L98)
- WESTWARD Bottle Jack, 8 ton Lifting Capacity (787LA4)
- WESTWARD Bottle Jack, 4 ton Lifting Capacity (787LA2)
- WESTWARD Bottle Jack, 2 ton Lifting Capacity (787LA1)
- WESTWARD Bottle Jack, Telescoping, 5 Tons, 6-1/4in.L (35MT14)
- WESTWARD Bottle Jack, 20 ton Lifting Capacity (787LA6)
- SUNEX Fully Welded Bottle Jack, 6 tons (4406)
- Westward Jacks