Shop All Engineer, Drilling & Blacksmith Hammers
Westward
Blacksmith Hammer, 2 1/2 Lb, 14 In, Hickory
Mfr # 2DBV2
Zoro # G1631341
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 2 1/2 lb
- Overall Length 14 in
- Handle Hickory
- Meets/Exceeds ANSI Standards
- Head Width 1 9/16 in
Product Information
- Brand Westward
- MFR # 2DBV2
- Zoro # G1631341
- UPC # 190735795279
- Country of Origin Taiwan, Province of China
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 14 in |
Head Width | 1 9/16 in |
Head Length | 5 in |
Blade Width | 122 1/2 mm |
Face Diameter | 1 5/8 in |
Details
Item | Blacksmith Hammer |
Head Weight | 2 1/2 lb |
Handle | Hickory |
Meets/Exceeds | ANSI Standards |
Head Material | Medium Carbon Steel |
Handle Material | Wood |
Blade Shape | Rounded |
Non-Sparking | No |
Grip Style | Plain |
Hammer Type | Blacksmith Hammer |
Dead Blow Hammer | No |
Description
When you are looking for a high-quality blacksmith hammer, the Westward 2DBV2 Blacksmith Hammer is the tool to have on hand. It features a head weight of 2 1/2 lb and an overall length of 14 in. The medium carbon steel head is both durable and sturdy. This blacksmith hammer has a hickory handle that offers strength and flexibility when striking. With its head width of 1 9/16 in., this hammer can handle most tasks with ease. If you are looking for a quality blacksmith hammer, the Westward 2DBV2 Blacksmith Hammer will meet your demands with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 5/16 6 Point 32mm 3/8 Sq. Drive (13400A-5/16)
- MK DIAMOND PRODUCTS Pro24 Tile Saw, 10", 1-1/2 HP (153243)
- HHIP 35 Piece Telescoping Small Hole & Radius Gage Set (4400-1035)
- RDX 5/8 GROOVED POINT 8/4IN HEX SHANK PADDLE/SPADE BIT (610 5/8)
- WESTWARD Engineers Hammer, Hickory, 4 Lb (6DWJ5)
- WESTWARD Sledge Hammer, 14 lb., 33-1/2, Fiberglass (6DWL2)
- WESTWARD Club Hammer, 2-1/2 lb., 12 In, Rubber/Steel (22XP73)
- WESTWARD Sledge Hammer, 6 lb., 35-1/8 In, Hickory (2DBT2)
- WESTWARD Sledge Hammer, 12 lb., 30 In, Rubber/Steel (24Z035)
- WESTWARD Sledge Hammer, 16 lb., 35-1/8 In, Hickory (2DBT6)
- URREA 1-1/4" Bodywork Hammer, two head wood handle for sheet straightening (1421)
- Westward Hammers and Striking Tools