Shop All Nut Setters and Bit Holders
Westward
Bit Holder, 1/4", 1/4", 2-3/8"
Mfr # 38RV73
Zoro # G2620357
$4.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/4 in
- Shank Size 1/4"
- Overall Length 2-3/8"
- Material Steel
- Bit Style Magnetic Bit Holder
Product Information
- Brand Westward
- MFR # 38RV73
- Zoro # G2620357
- UPC # 190735820384
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4 in |
Shank Size | 1/4" |
Overall Length | 2-3/8" |
Overall Bit Length | 2 3/8 in |
Hex Shank Size | 1/4 in |
Details
Material | Steel |
Bit Style | Magnetic Bit Holder |
Measurement Type | SAE |
Drive Type | Hex |
Number of Pieces | 1 |
Impact Rated | Yes |
SAE or Metric | SAE |
Magnetic/Nonmagnetic | Magnetic |
Bit Retainer Type | Magnetic |
Application - Tools | Power |
Shank Style | Hex Power Drive |
Fastening Tool Material | Steel |
Bit Holder Drive Type | Hex |
Item | Bit Holder |
Fastening Tool Item | Bit Holder |
Description
Bit Holder, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex Power Drive, Overall Bit Length 2 3/8 in, Fastening Tool Material Steel, Bit Retainer Type Magnetic, Magnetic, Impact Rated Yes, Number of Pieces 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.62"L, GP Phenolic (1214-A)
- BONDHUS Prohold Hex Bit 2In 1/4In (33212)
- INNOVATIVE COMPONENTS Four Prong Knob, 3/8-16 Thread Size, 1.125"L, Thru Tap, Steel (GN6C----4P7--21)
- CLEVELAND 29PC CLE-MAX™ Jobber Length Drill Set Cleveland 2002G Bright HSS RHS/RHC 1/16-1/2x1/64 (C72198)
- WESTWARD NutDriverSet, 1/4", 5/16", 3/8", 7/16"Hex (38RV62)
- WESTWARD Nutsetter, 5/16", Steel, 1-7/8 in. L, PK3 (38RV64)
- WESTWARD Nutsetter, 3/8", Steel, 1-7/8 in. L, PK3 (38RV65)
- WESTWARD Nutsetter, 7/16", Steel, 1-7/8 in. L, PK3 (38RV66)
- WESTWARD Nut Driver, 1/2" Hex, 2-9/16" L, Steel (38RV61)
- WESTWARD Nutsetter, 1/4" Hex, 65mm L, Steel, PK3 (1VXN2)
- K-TOOL INTERNATIONAL Pneumatic Bit, 10", Long Cold Ch (KTI-81974)
- Westward Nut Setters and Bit Holders