Shop All Hole Saw Kits
Westward
Bi-Metal Hole Saw Kit, 15 PC
Mfr # 29VX23
Zoro # G8561716
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Wood, Plastic and Any Machinable Metal
- Tooth Material Bi-Metal
- Number of Pieces 15
- Saw Sizes Included 3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2"
- Includes (1) 12 in Extension 29VX04, (1) Flat Head Screwdriver, (4) 4 in Pilot Drills 29VU93
Product Information
- Brand Westward
- MFR # 29VX23
- Zoro # G8561716
- UPC # 190735793466
- Country of Origin China
- Category Hole Saw Kits
Dimensions
Saw Sizes Included | 3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2" |
Range of Saw Sizes | 3/4" to 2-1/2" |
Pilot Drill Size | 1/4 in dia x 4 in L |
Max. Cutting Depth | 1 1/2 in |
Saw Size Range | 3/4 in to 2 1/2 in |
Hole Saw Sizes (Hole Saws) | 3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/4 in, 2 1/2 in |
Details
Application | Wood, Plastic and Any Machinable Metal |
Tooth Material | Bi-Metal |
Number of Pieces | 15 |
Includes | (1) 12 in Extension 29VX04, (1) Flat Head Screwdriver, (4) 4 in Pilot Drills 29VU93 |
Impact Rated | No |
Teeth per Inch | 4/6 |
Primary Saw Application | Wood |
Item | Hole Saw Kit |
Arbor Design | Built-In |
Replacement Pilot Drill No. | Mfr. No. 29VU93 |
Hole Saw Product Grouping | Hole Saw Kits |
Number of Hole Saws | 9 |
Materials Cut | Metal, Plastics, Sheet Metal, Wood |
Primary Material Application | Wood |
Description
Hole Saw Kit, Primary Material Application Wood, Materials Cut Metal, Plastics, Sheet Metal, Wood, Arbor Design Built-In, Tooth Material Bi-Metal, Teeth per Inch 4/6, Max. Cutting Depth 1 1/2 in, Impact Rated No, Number of Hole Saws 9, Saw Size Range 3/4 in to 2 1/2 in, Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/4 in, 2 1/2 in, Pilot Drill Size 1/4 in dia x 4 in L, Number of Pieces 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Magnetic Jaw Cap, 6 In, Prism, PK2 (P6)
- J.W. WINCO GN75-16-M5-D Waist Shaped Knob, Steel (5NB70/D)
- GRAY TOOLS Pinch Bar, 11/16" Width Of Cut X 9/16" Shank X 15" Long, Nickel Plate (C65)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/4" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEAR14 -7'9)
- WESTWARD Bi-Metal Hole Saw Industrial Kit, 15 pcs. (29VX15)
- WESTWARD Hole Saw Set, Bi-Metal, 30 Pcs (12G709)
- WESTWARD Hole Saw Kit, 9PC (29VX25)
- WESTWARD Bi-Metal Hole Saw Kit, 25 pcs. (29VX17)
- WESTWARD Hole Cutter Kit, Carbide, 9 Pc (6EXN7)
- WESTWARD Hole Saw Kit, 3 pcs. (29VX11)
- CENTURY DRILL & TOOL Carbon Hole Saw Set 5 Pcs. (05495)
- Westward Hole Saw Kits