Shop All Pipe Stands & Vises
Westward
Bench Yoke Vise, 1/8 to 4 in
Mfr # 22XP97
Zoro # G5314276
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ductile Iron Yoke and Base, Hardened Steel Jaws
- Pipe Capacity 1/8 to 4 in
- Features Bender, Pipe Rest
- Compatible Pipe Material Metal
- Includes Legs No
Product Information
- Brand Westward
- MFR # 22XP97
- Zoro # G5314276
- UPC # 190735776117
- Country of Origin China
- Category Pipe Stands & Vises
Dimensions
Minimum Pipe Size | 0.13 in |
Maximum Pipe Size | 4 in |
Minimum Height | 1/2 in |
Maximum Height | 4 in |
Details
Material | Ductile Iron Yoke and Base, Hardened Steel Jaws |
Pipe Capacity | 1/8 to 4 in |
Features | Bender, Pipe Rest |
Item | Bench Yoke Vise |
Compatible Pipe Material | Metal |
Includes Legs | No |
Non-Sparking | No |
Vise Type | Bench Yoke |
Mounting | Cast Hole in Vise Permits Secure Mounting to Truck or Bench |
Includes Leg Casters | No |
Description
Bench Yoke Vise, Vise Type Bench Yoke, Compatible Pipe Material Metal, Includes Legs No, Minimum Height 1/2 in, Maximum Height 4 in, Minimum Pipe Size 0.13 in, Maximum Pipe Size 4 in, Mounting Cast Hole in Vise Permits Secure Mounting to Truck or Bench, Non-Sparking No, Includes Leg Casters No, Features Bender, Pipe Rest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAUFF CS Valve, 1/2" NPT, 7250 PSI Max (BBV-2-N08-8001-M)
- OWENS CORNING 6" x 3 ft. Pipe Insulation, 1-1/2" Wall (722569)
- KOHLER Cam Assembly Kit, Angled Base (1267750)
- KOHLER Pinstripe Pure Transfer Valve Trim (T13175-3A-CP)
- WESTWARD Bench Chain Vise, Top Screw, 1/8- 2-1/2 in (22XR02)
- WESTWARD Roller Head Pipe Stand, Adj, 1/8 to 12 in (22XP99)
- WESTWARD Bench Chain Vise, Top Screw, 1/8 to 4 in (22XR03)
- WESTWARD Bench Chain Vise, Top Screw, 1/4 to 6 in (22XR04)
- WESTWARD Portable Chain Vise, 1/8 to 6 In, 35 In H (22XP94)
- WESTWARD Bench Yoke Vise, 1/8 to 2 in (22XP96)
- SUMNER Jack Stand (785283)
- Westward Plumbing Tools