Shop All Bench Vises
Westward
Bench Vise, J.F. 8", T.O. 220mm, T.D. 146mm
Mfr # 806EN9
Zoro # G110870156
Free Shipping & Returns
$899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Swivel
- Reverse Jaw Opening - Maximum 220 mm
- Body Tensile Strength 60,000 psi
- Overall Length 505 mm
- Jaw Face Width 8 in
Product Information
- Brand Westward
- MFR # 806EN9
- Zoro # G110870156
- Country of Origin Taiwan, Province of China
- Category Bench Vises
Dimensions
Overall Length | 505 mm |
Jaw Face Width | 8 in |
Pipe Diameter - Minimum | 1/2 in |
Overall Height | 330 mm |
Anvil Length | 105 mm |
Throat Depth | 5 3/4 in |
Mounting Hole Diameter | 19 mm |
Pipe Diameter - Maximum | 4 3/4 in |
Overall Width | 247 mm |
Anvil Width | 53 mm |
Description
Bench Vise, Body Tensile Strength 60,000 psi, Spindle Type Enclosed, Jaw Face Width 8 in, Jaw Opening - Maximum 8 3/4 in, Throat Depth 5 3/4 in, Jaw Face Type Serrated, Jaw Pad Material Steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 4 3/4 in, Includes Rotating Head No, High Visibility No, Anvil Length 105 mm, Anvil Width 53 mm, Base Material Ductile Iron, Base Mount Type Bolt-Down, Base Swivel Angle 360 Degrees , Base Tensile Strength 60,000 psi, Base Type Swivel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Proto J2373 2-1/8 x 3-1/2" Telescopic Rectangular Inspection Mirror (J2373)
- DIABLO TREX SAW BLADE 84T 12"" (D1284CD)
- CARMEX Tiny Tool Bar, Turn, MTR 3 R0.2 L10 BXC (MTR 3 R0.2 L10 BXC)
- MIGHTY MAXX Screwdriver Magnetic 6in1 (083-12719)
- WESTWARD 5" Standard Duty Combination Vise with Swivel Base (4YP27)
- WESTWARD Multi-Jaw Rotat.Vise, Serrated Jaw, 7.75"L (54ZV76)
- WESTWARD 8" Drill Press Vise with Stationary Base (10D734)
- WESTWARD 3" Drill Press Vise with Stationary Base (10D750)
- WESTWARD Combination Vise, 3/8" dia. Hole (54ZV75)
- WESTWARD 2-1/2" Light Duty Portable Vise with Clamp-On Stationary Base (10D698)
- WILTON Combination Vise, Swivel, Heavy Duty (1745)
- Westward Vises & Presses