Shop All Pipe Stands & Vises
Westward
Bench Chain Vise, Top Screw, 1/2 to 8 in
Mfr # 22XR05
Zoro # G5314364
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron Base With Anchored Crank Handle
- Overall Height 5 in
- Pipe Capacity 1/2 to 8 in
- Features Bender, Pipe Rest
- Maximum Height 5 in
Product Information
- Brand Westward
- MFR # 22XR05
- Zoro # G5314364
- UPC # 190735776186
- Country of Origin India
- Category Pipe Stands & Vises
Dimensions
Overall Height | 5 in |
Maximum Height | 5 in |
Maximum Pipe Size | 8 in |
Minimum Height | 5 in |
Minimum Pipe Size | 0.5 in |
Details
Material | Cast Iron Base With Anchored Crank Handle |
Pipe Capacity | 1/2 to 8 in |
Features | Bender, Pipe Rest |
Item | Bench Chain Vise |
Includes Leg Casters | No |
Vise Type | Bench Chain |
Includes Legs | No |
Compatible Pipe Material | Metal |
Non-Sparking | No |
Description
Bench Chain Vise, Vise Type Bench Chain, Compatible Pipe Material Metal, Includes Legs No, Minimum Height 5 in, Maximum Height 5 in, Minimum Pipe Size 0.5 in, Maximum Pipe Size 8 in, Non-Sparking No, Includes Leg Casters No, Features Bender, Pipe Rest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORGREN Swivel Elbow, 1/4 in Tube Size, PBT, White, 10 PK (M24470410)
- ZORO SELECT Wye, Cast Iron, 6 x 6 x 4 in, Socket (221338)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 1 Phase (PR036240)
- JET SWET Kit 1/2 to 2.00 In with Case and Extra Gaskets (6800)
- WESTWARD Bench Chain Vise, Top Screw, 1/4 to 6 in (22XR04)
- WESTWARD Portable Kit Yoke Vise, 1/8 to 2 in (22XP98)
- WESTWARD Bench Chain Vise, Top Screw, 1/8 to 4 in (22XR03)
- WESTWARD Bench Chain Vise, Top Screw, 1/8- 2-1/2 in (22XR02)
- WESTWARD Bench Yoke Vise, 1/8 to 4 in (22XP97)
- WESTWARD Roller Head Pipe Stand, Adj, 1/8 to 12 in (22XP99)
- SUMNER V-Head Pipe Stand, 24 In. (783250)
- Westward Pipe Stands & Vises