Shop All Puller & Seprator Sets
Westward
Bearing Separator, Max Spread 2 In.
Mfr # 23M596
Zoro # G5143056
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1-3/16 to 2 in
- Screw Size 3/8"-24, L4.7 in
- For Use With Wrench & Puller
- Max. Spread (In.) 2 in
- Min. Spread (In.) 1 3/16 in
Product Information
- Brand Westward
- MFR # 23M596
- Zoro # G5143056
- UPC # 190735776650
- Country of Origin Taiwan, Province of China
- Category Puller & Seprator Sets
Dimensions
Screw Size | 3/8"-24, L4.7 in |
Details
Item | Bearing Separator |
Capacity | 1-3/16 to 2 in |
For Use With | Wrench & Puller |
Max. Spread (In.) | 2 in |
Min. Spread (In.) | 1 3/16 in |
Compatible with Product Type | Puller, Wrench |
Spread - Maximum | 2 in |
Spread - Minimum | 1 1/4 in |
Description
Bearing Separator, Spread - Minimum 1 1/4 in, Spread - Maximum 2 in, Compatible with Product Type Puller, Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 1-7/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4946CF)
- MITUTOYO Digital Caliper, 1-1/4" Jaw Depth, Steel (573-746-20)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Plus Socket SAE T25 Tip, 2 3/4 in L (42943)
- CLEVELAND Spiral Point Tap, Plug, 3 (C86238)
- WESTWARD Bearing Separator, Max Spread 3 In. (23M603)
- WESTWARD Bearing Separator, Max Spread 6 In. (23M598)
- WESTWARD Puller Set, 4-In-1 Manual, 6 Pcs (23MD43)
- WESTWARD Bearing Separator, Max Spread 4-1/2 In. (23M597)
- WESTWARD Bearing Splitter Set, 2 Jaws, 5 Tons, 4 Pcs (23NY36)
- WESTWARD Bearing Separator, 15/16 In Max Spread (23NY32)
- POSI LOCK Puller Set, Locking, 4 pcs., 20 tons Cap. (PM4)
- Westward Puller & Seprator Sets