Shop All Automotive Battery Terminal Components & Parts
Westward
Battery Carrying Strap, 16 In
Mfr # 1EFY7
Zoro # G3481554
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Carrying Batteries
- Application Carrying Batteries
- Type Battery Carrying Strap
- Length (In.) 19 1/2 in
- Spreading Range (In.) 16 in
Product Information
- Brand Westward
- MFR # 1EFY7
- Zoro # G3481554
- UPC # 190735748060
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Length (In.) | 19 1/2 in |
Overall Length | 19 1/2 in |
Details
Item | Battery Carrying Strap |
Used For | Carrying Batteries |
Application | Carrying Batteries |
Type | Battery Carrying Strap |
Spreading Range (In.) | 16 in |
Features | Features Both Standard and Side-Post Adapters; The Strap is Crafted from Flexible, Non-Conductive Plastic in Order to Resist Battery Acid |
Spreading Range | 16 in |
Tool Type | Battery Carrying Strap |
Description
Battery Carrying Strap, Application Carrying Batteries, Tool Type Battery Carrying Strap, Overall Length 19 1/2 in, Capacity -, Handle Material -, Includes -, Spreading Range 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT 4000 Lb 3-In-1 Garage Jack (240108)
- GATES Coolant Hose, 23048 (23048)
- SCHMITT & ONGARO MARINE Ongaro Standard Single Trumpet Horn -12V- Stainless Exterior (10025)
- GUNK Carburetor Cleaner, 12.50 oz. (M4814)
- WESTWARD Straight Battery Terminal, 1/0 ga, Blk, PK5 (23PC77)
- WESTWARD Battery Cable, 8 ga, 25ft., Red (19YD67)
- WESTWARD Lug, 3/8 In, Copper, 1/0, Crimp/Solder, PK2 (23YZ02)
- WESTWARD Battery Terminal Flag, 3/0 ga., Purple, PK5 (23PC94)
- WESTWARD Straight Battery Terminal, 2 ga., Pink, PK5 (23PC73)
- WESTWARD Battery Cable, 2 ga, 25ft., Black (19YD49)
- GROTE Hold Down Set L Bolt, 10", PK2 (84-9285)
- Westward Automotive Battery Terminal Components & Parts