Shop All Automotive Battery Terminal Components & Parts
Westward
Battery Carrier, 9 In
Mfr # 1EFZ2
Zoro # G3087384
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Battery Carrier
- Length (In.) 9 in
- Application Lifting and Carrying Automotive Batteries
- Spreading Range (In.) 3 to 7
- Handle Material Rubber
Product Information
- Brand Westward
- MFR # 1EFZ2
- Zoro # G3087384
- UPC # 190735748107
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Length (In.) | 9 in |
Overall Length | 9 in |
Details
Item | Battery Carrier |
Type | Battery Carrier |
Application | Lifting and Carrying Automotive Batteries |
Spreading Range (In.) | 3 to 7 |
Handle Material | Rubber |
Features | Features Steel Jaws and a Rubber Handle, Which is Riveted to Tabs on the Jaws |
Tool Type | Battery Carrier |
Spreading Range | 3 in to 7 in |
Description
Battery Carrier, Application Carrying Batteries, Tool Type Battery Carrier, Overall Length 9 in, Capacity -, Handle Material Rubber, Includes -, Spreading Range 3 in to 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Axle Nut Socket, 3.25" - 8 Pt (30410)
- SUNBELT Hose Clamp, 7/32" to 5/8 0.4" x0.77" x0.98" (A-B1SB3450)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP6-120A)
- GROCO Backing Block for 3/4" and 1" Seacock (BB-1)
- WESTWARD Lug, 4 ga, 5/16 In, Crimp/Solder, PK25 (23YZ71)
- WESTWARD Lug, 4 ga, 1/4 In, Crimp/Solder, PK2 (23YZ67)
- WESTWARD Lug, 4 ga., 3/8 In, Copper, Crimp/Solder, PK2 (23YY92)
- WESTWARD Battery Cable, 4 ga, 25ft., Black (19YD46)
- WESTWARD Battery Terminal, 4/0 ga., Yellow, PK5 (23PC84)
- WESTWARD Battery Cable, 4/0 ga, 10ft., Black (19YD63)
- QUICKCABLE SB Lock Box, PK5 (126207-005)
- Westward Automotive Battery Terminal Components & Parts