Shop All Automotive Battery Terminal Components & Parts
Westward
Battery Cable, 4/0 ga, 25ft., Black
Mfr # 19YD64
Zoro # G9076751
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4/0 ga.
- For Use With Jumper Cable and Batteries
- Color Black
- Connection Material Copper
- Insulation Material TPR
Product Information
- Brand Westward
- MFR # 19YD64
- Zoro # G9076751
- UPC # 190735745496
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Length | 300 in |
Wire Size | 4/0 ga |
Cable Length | 25 ft |
Details
Description
Battery Jumper Cable, Termination Type Bare Cable End, Cable Wire Gauge 4/0 ga, Cable Length 25 ft, Wire Color Black, Maximum Voltage 60V, Maximum Current 302 A, Maximum Temperature 150 Degrees F, Standards SAE J1127, Contact Material Copper, Polarity Negative, Neutral, Resistance Properties Water Resistant, Insulation Material TPR, Features Stranded Wire
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HITACHI Mass Air Flow Sensor, MAF0133 (MAF0133)
- CAL-VAN TOOLS HIGH ENERGY IGNITION TESTER (CV64)
- BALDWIN FILTERS Hydraulic Filter, 4-17/32 x 7-1/16 In (P204-HD10)
- CURT Marine Jack w/8" Whl, 1500 lb., 10" Travel (28115)
- WESTWARD Battery Cable, 3/0 ga, 10ft., Black (19YD60)
- WESTWARD Battery Cable, 6 ga, 25ft., Black (19YD43)
- WESTWARD Battery Terminal Flag, 3/0 ga., Purple, PK5 (23PC93)
- WESTWARD Battery Wrench, 5 In (1EFY6)
- WESTWARD Battery Filler, Plastic and Rubber (1EFX7)
- WESTWARD Straight Battery Terminal, 2/0 ga., PK5 (23PC79)
- QUICKCABLE Fastcharge Leadhead, 3/0, 60", Red, Lhof1 (213054-001)
- Westward Automotive Battery Equipment