Shop All Automotive Battery Terminal Components & Parts
Westward
Battery Cable, 1/0 ga, 25ft., Black
Mfr # 19YD55
Zoro # G9076663
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Jumper Cable and Batteries
- Gauge 1/0 ga.
- Color Black
- Connection Material Copper
- Insulation Material TPR
Product Information
- Brand Westward
- MFR # 19YD55
- Zoro # G9076663
- UPC # 190735745403
- Country of Origin India
- Category Automotive Battery Terminal Components & Parts
Dimensions
Wire Size | 1/0 ga |
Length | 300 in |
Cable Length | 25 ft |
Description
Battery Jumper Cable, Termination Type Bare Cable End, Cable Wire Gauge 1/0 ga, Cable Length 25 ft, Wire Color Black, Maximum Voltage 60V, Maximum Current 150 A, Maximum Temperature 150 Degrees F, Standards SAE J1127, Contact Material Copper, Polarity Negative, Neutral, Resistance Properties Water Resistant, Insulation Material TPR, Features Stranded Wire
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 10-9/16 x 5-3/8 x 10-9/16 In (BF7635)
- AGS Dielectric Silicone 4 oz. Tube (DS-4)
- STAR BRITE Star brite 81516 Premium Teak Brightener - Step 2 (081516)
- INNOVATIVE LIGHTING Innovative Lighting Portable Stern Light w/18" Pole Clamp (560-2113-7)
- WESTWARD Lug, 4 ga, 3/8 In, Crimp/Solder, PK25 (23YZ72)
- WESTWARD Lug, 4 ga, 5/16 In, Copper, Crimp/Solder, PK2 (23YY91)
- WESTWARD Battery Cable, 8 ga, 10ft., Black (19YD39)
- WESTWARD Lug, 4 ga., 5/16 In., Crimp/Solder, PK25 (23YZ18)
- WESTWARD Battery Cable, 6 ga, 25ft., Black (19YD43)
- WESTWARD Battery Cable, 8 ga, 10ft., Red (19YD66)
- QUICKCABLE Red 4Ga, 27" Top Post Battery Cable, (8027-001)
- Westward Automotive Battery Equipment