Shop All Nail Pullers, Wrecking and Pry Bars
Westward
Bar, Utility
Mfr # 3FE94
Zoro # G0393942
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Alloy Steel
- Overall Length 14 in
- Overall Width 1 3/8 in
- Pry Bar Sub-Category Pry Bars
Product Information
- Brand Westward
- MFR # 3FE94
- Zoro # G0393942
- UPC # 190735823170
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 14 in |
Overall Width | 1 3/8 in |
Bar Diameter | 5/8 in |
Details
Color | Blue |
Material | Alloy Steel |
Pry Bar Sub-Category | Pry Bars |
Tether Capable | Tether Capable |
Item | Flat Pry Bar |
Thickness | 1/4 in |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Type | Pry Bars |
Handle Color | Blue |
End Style | Claw |
Bar Shape | Rectangular |
Tether Ready | No |
Number of Nail Slots | 3 |
End Angle Style | U-Shape |
Description
If you are looking for a high-quality, heavy duty pry bar, the Westward 3FE94 is just what you need. It is perfect for removing nails and light prying tasks. The flat end of this nail puller is designed to easily slide under items such as floorboards and roof shingles without scratching them. The tip of the pry bar has been rounded off to prevent damage to surrounding surfaces. Made from alloy steel, it is sturdy enough to handle tough jobs yet still easy on your hands. This blue pry bar measures 13 1/2 in. in length and 1 3/8 in. in width with a thickness of 1/4 in.. If you want a strong, durable flat pry bar that will last for years, then look no further than the Westward 3FE94 Pry Bar.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 9/32" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL80)
- PFERD 4" Half Round File - Second Cut (11151)
- TRUMETER LH Top Coming Bsmnt Rst Stk Stroke Counter (1-4615)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8.7mm (SF4834JA)
- WESTWARD Bar, Pinch Point (3FE91)
- WESTWARD Alignment Bar, 16 In, 5/8 In Dia (3APX2)
- WESTWARD Crow Bar, Non-Sparking, 36 In L (23X838)
- WESTWARD Pry Bar Set, 4 pcs. (4PM09)
- WESTWARD Pry Bar, Curved, High Carbon Steel, 4 pcs. (31MA33)
- WESTWARD Bar, Pinch Point (3FE95)
- WARWOOD TOOL 5' San Angelo Digging Bar (26440)
- Westward Nail Pullers, Wrecking and Pry Bars