Shop All Band Saw Blades
Westward
Band Saw Blade, 7 ft. 9 in L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal
Mfr # 46TX77
Zoro # G4477840
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 7 ft. 9 in
- Width 1/2"
- Teeth per Inch 18
- Thickness 0.025"
Product Information
- Brand Westward
- MFR # 46TX77
- Zoro # G4477840
- UPC # 190735896181
- Country of Origin China
- Category Band Saw Blades
Dimensions
Length | 7 ft. 9 in |
Width | 1/2" |
Blade Length | 93 in |
Blade Width | 1/2 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Details
Item | Band Saw Blade |
Primary Saw Application | Metal |
Teeth per Inch | 18 |
Thickness | 0.025" |
Material | Bimetal |
Tooth Type | Raker |
Grade | Matrix II |
Application | General Purpose for Cutting Materials with Easy to Moderate Machinability |
For Use With Saw Type | Band Saws |
For Use With | Band Saws |
Cutting Edge Style | Hook |
Primary Material Application | General Purpose Metal Cutting |
Blade Material | Bi-Metal |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Wood |
Tip Material | Bi-Metal |
Blade Thickness | 0.025 in |
Use Case | General/Maintenance |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Wood, Tool Brand Westward, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 93 in, Blade Thickness 0.025 in, Teeth per Inch 18, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Use With Saw Type Band Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Cutter, Metal, Saw Diameter 63/64 in. (CTD155)
- APEX TOOL GROUP Wiss WKAR2 Auto-Retracting Safety Utility Knife (WKAR2)
- SOUTHWIRE Madison Electric WireSMART Cable Dispenser, 19-1/4 in W x 17 in H, 50 lb Load, Blue (MH8110)
- STARRETT Digital Micrometer Depth Gage (762.1XFL)
- WESTWARD Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX80)
- WESTWARD Band Saw Blade, 10 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (46TX78)
- WESTWARD Band Saw Blade, 11 ft. 6 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX71)
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (46TX64)
- WESTWARD Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX63)
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 3/4" W, 3/5 TPI, 0.035" Thick, Bimetal (46TX72)
- SUPERCUT 131.5-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (712995)
- Westward Band Saw Blades