Shop All Portable Band Saw Blades
Westward
Band Saw Blade, 2 ft. 11-3/8 in. L, PK3
Mfr # 46TX96
Zoro # G4166158
original price:
$27.82
4% off
new price: $26.69
/pk 3, $8.90/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 2 ft. 11-3/8"
- Width 1/2"
- Teeth per Inch 10
- Thickness 0.020"
Product Information
- Brand Westward
- MFR # 46TX96
- Zoro # G4166158
- UPC # 190735895979
- Country of Origin China
- Category Portable Band Saw Blades
Dimensions
Length | 2 ft. 11-3/8" |
Width | 1/2" |
Blade Length | 35 3/8 in |
Blade Width | 1/2 in |
Details
Primary Saw Application | Metal |
Teeth per Inch | 10 |
Thickness | 0.020" |
Material | Bi-metal |
Tooth Type | Raker |
Grade | Matrix II |
For Use With Saw Type | Portable Band Saws |
Application | Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod and Pipe |
Item | Portable Band Saw Blade |
For Use With | Mfr. No. 6242 to 6 Compact Band Saw and Mfr. No. 2629 to 22 Cordless Compact Band Saw |
Blade Thickness | 0.02 in |
Tip Material | Metal |
Materials Cut | Aluminum and Soft Alloys, Steel and Steel Alloys, Wood |
Primary Material Application | Metal |
Metal Cutting Type | Solid Stock, Thick Metal, Thin Metal |
Blade Material | Bi-Metal |
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Metal, Blade Length 35 3/8 in, Teeth per Inch 10, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Aluminum and Soft Alloys, Steel and Steel Alloys, Wood, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #10-24 1" OD Carbon Round Die (DWTC1-1024)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- TOOLMATE Carabiner Retractable Tool Tether, 42" L (0KB6-3FA72)
- VESSEL BALL GRIP Screwdriver No.220 -6x200 (220S6200)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX87)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TY01)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L (46TX92)
- WESTWARD Band Saw Blade, 2 ft. 8-7/8 in. L, PK3 (46TX94)
- WESTWARD Band Saw Blade, 2 ft. 8-7/8 in. L, PK3 (46TY02)
- WESTWARD Band Saw Blade, 2 ft. 11-3/8 in. L, PK3 (46TX88)
- WESTWARD Band Saw Blade, 2 ft. 8-7/8 in. L, PK3 (46TX89)
- Westward Portable Band Saw Blades