Shop All Tool Storage Parts
Westward
Ball Bearing Drawer Slide, 99 lb.Load Capacity, 14 in L Closed, 28 3/4 in Open
Mfr # 05-A0148-3
Zoro # G4247260
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number BTE-278031D, BTE-278051S
- Head Material Steel
- Fits Brand Westward
- Overall Length 14 in
- Impact Rated No
Product Information
- Brand Westward
- MFR # 05-A0148-3
- Zoro # G4247260
- UPC # 190735946374
- Country of Origin China
- Category Tool Storage Parts
Dimensions
Overall Length | 14 in |
Closed Length | 14 in |
Open Length | 28 3/4 in |
Details
For Use With Mfr. Model Number | BTE-278031D, BTE-278051S |
Head Material | Steel |
Fits Brand | Westward |
Impact Rated | No |
Item | Drawer Slides |
Material | Steel |
Includes | (1) Pair Left and Right Slides |
Compatible with Manufacturer Model No. | BTE-278031D-01G, BTE-278051S-01G |
Includes Mounting Hardware | No |
Load Capacity per Pair | 66 lb |
Drawer Slide Function | Ball Bearing |
Drawer Slide Type | Ball Bearing |
Description
Drawer Slides, Closed Length 14 in, Compatible with Grainger Part Number 48RJ73, 48RJ74, Compatible with Manufacturer Model No. BTE-278031D-01G, BTE-278051S-01G, Drawer Slide Function Ball Bearing, Drawer Slide Type Ball Bearing, Includes Mounting Hardware No, Load Capacity per Pair 66 lb, Open Length 28 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 31-Pc. IMPACT READY(R) Extra Small ToughCase(R) Screwdriving Set (DWAX100IR)
- ESTWING 6.75" Long Precision Pick with 90-Degree Angled Tip (42450-02)
- HUSQVARNA Water Kit (505453201)
- GEARWRENCH 3/4" Drive Impact Extension 6" (84885)
- WESTWARD Caster Kit (GGS_56588)
- WESTWARD Ball Bearing Slides, PK2 (05-A016E-6)
- WESTWARD Ball Bearing Drawer Slide, 99 lb.Load Capacity, 16 in L Closed, 2 Slides (GGS_56589)
- WESTWARD Lock and Key Set, 2 Keys, 1 Lock, 6001-7000 Key Code (07-27B)
- WESTWARD Lock and Key Set for 48ZF02 (07-19D)
- RSR ELECTRONICS RSR ELECTRONICS TCM200 Telecom trainer (TCM200)
- GOURMETGALLEY TA5104 25 in. Lightweight Aluminum Pick Up Tool (GO153714)
- Westward Tool Storage Parts