Shop All Center Punches
Westward
Automatic Center Punch, 6 In L
Mfr # 2YNF2
Zoro # G0301664
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/8 in
- Length 6 in
- Adjustable Yes
- Replaceable Point Yes
- Finish Black Oxide
Product Information
- Brand Westward
- MFR # 2YNF2
- Zoro # G0301664
- UPC # 190735803851
- Country of Origin Japan
- Category Center Punches
Dimensions
Diameter | 5/8 in |
Length | 6 in |
Taper Length | 1 in |
Shank Diameter | 5/8 in |
Overall Length | 6 in |
Details
Item | Automatic Center Punch |
Adjustable | Yes |
Replaceable Point | Yes |
Finish | Black Oxide |
Number of Pieces | 1 |
Features | Single Hand Operation |
Blow Force | Adjustable |
Material | Steel |
Grip Style | Knurled |
Container Type | Box |
Automatic | Yes |
Includes Handguard | No |
Material Applications | Metal, Plastic, Wood |
Adjustable Blow Force | Yes |
Punch Type | Center Punch |
Includes Striking Cap | No |
Tip Type | Point |
Shank Shape | Round |
Description
Automatic Center Punch, Automatic Yes, Punch Type Center Punch, Tip Type Point, Shank Shape Round, Shank Diameter 5/8 in, Grip Style Knurled, Hole Diameter Not Applicable, Overall Length 6 in, Container Type Box, Material Applications Metal, Plastic, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1 in, Adjustable Blow Force Yes, Features Single Hand Operation, Finish Black Oxide, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY FLEXILLA 12" BLOW GUN EXT (LMAG1012FZ)
- IDEAL Electrician Level 2PlusVial W/Jaw (35-206)
- SK PROFESSIONAL TOOLS 1/2" Drive Universal Joint SAE (40190)
- A2Z SCILAB Stainless Steel Watch & Jewelery Repair Tweezers #3 Fine Point Forceps (A2Z-ZR262)
- WESTWARD Automatic Center Punch, 6 In, Carbide Tip (2YNF1)
- WESTWARD Automatic Center Punch, 1/2 D x 5 L (2YNE9)
- PROTO Center Punch, S2, 5-5/8 In, Black (J411/2S2)
- MAYHEW TOOLS Automatic Center Punch, 17329 (17329)
- GENERAL TOOLS Punch Center #77 General (70079)
- GENERAL TOOLS Plier Punch Revolving (72)
- MAYHEW STEEL PRODUCTS PUNCH Center 5 pc Kit 706-K (MY62214)
- Westward Center Punches