Shop All Welding Helmets
Westward
Auto Dark Welding Helmet, Shade 6-9/9-13, Black/Red/White
Mfr # 44R229
Zoro # G5260902
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Helmet Type Auto-Darkening
- Lens Shade 6 to 13
- Viewing Area 3.74 in x 3.34 in
- Power Source Battery, Solar
- Welding Helmet Color Graphics
Product Information
- Brand Westward
- MFR # 44R229
- Zoro # G5260902
- UPC # 190735832158
- Country of Origin China
- Category Welding Helmets
Dimensions
Helmet Width | 26 cm |
Description
Welding Helmet, ADF Controls Analog, Battery Chemistry Lithium Ion, Battery Life 2,500 hr, Battery Type CR2450, Color Graphics, Compatible Suspension Brand Name Westward, EN379 Classification 1/1/1/2, Features Low Battery Alarm, Test Button Allows Test If The Auto Darkening Lens is Darkening Properly, TIG Rating, 2A, 5 pt Adjustment Headgear with Removable Sweatband, Graphics Black/Red/White, Grind Mode Yes, Helmet Material Nylon, Helmet Type Auto-Darkening, Helmet Width 26 cm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 2.0% Lanthanated Tungsten Electrode, 1/16, Blue, 10PK (WTLAN20062)
- CARRAND Flow Through Deluxe Wash Brush, 93052 (CRD93052)
- SMITH EQUIPMENT Heavy Duty Propane/NG Cutting Tip (SC50-2)
- AMERICAN BEAUTY TOOLS Soldering Iron Heating Element, 100w (9273-100)
- WESTWARD Auto Dark Welding Helmet, Shade 6-9/9-13, Black/Red/White (44R227)
- WESTWARD Auto Dark Welding Helmet, Shade 6-9/9-13, Blue/White (44R230)
- WESTWARD Auto Dark Welding Helmet, Shade 4, 9-13, Black/Red/White (22XX47)
- WESTWARD Auto Dark Welding Helmet, 10, Red (22XX38)
- WESTWARD Auto Dark Welding Helmet, Shade 6-9/9-13, Blue/Red/White (44R228)
- WESTWARD Auto Dark Welding Helmet, 5-8/8-13, Black (33N558)
- GVS-RPB Blast Helmet (NV3-704-50)
- Westward Welding Helmets