Shop All Welding Helmets
Westward
Auto Dark Welding Helmet, Shade 6-9/9-13, Black/Red/White
Mfr # 44R227
Zoro # G5216827
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Helmet Type Auto-Darkening
- Lens Shade 6 to 13
- Viewing Area 3.74 in x 3.34 in
- Includes Extra Front Cover Lens
- Power Source Battery, Solar
Product Information
- Brand Westward
- MFR # 44R227
- Zoro # G5216827
- UPC # 190735832134
- Country of Origin China
- Category Welding Helmets
Dimensions
Helmet Width | 26 cm |
Description
Welding Helmet, ADF Controls Analog, Battery Chemistry Lithium Ion, Battery Life 2,500 hr, Battery Type CR2450, Color Graphics, Compatible Suspension Brand Name Westward, EN379 Classification 1/1/1/2, Features 5 pt Adjustment Headgear with Removable Sweatband, Low Battery Alarm, Test Button Allows Test If The Auto Darkening Lens is Darkening Properly, Graphics Black/Red/White, Grind Mode Yes, Helmet Material Nylon, Helmet Type Auto-Darkening, Helmet Width 26 cm, Includes Extra Front Cover Lens
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Microtorch, 2500 F, Butane, w/ Tip (MT-51H)
- AMERICAN TORCH TIP Contact Tip, Wire Size Tapered .023, PK10 (11T-23)
- POWERWELD Gold Glass Filter Plate, 2" x 4-1/4", Shade #11 (MP2GG11)
- FIREPOWER Cutting Tip, 3-101-2, Acetylene (6700-2442)
- WESTWARD Auto Dark Welding Helmet, Shade 5-8/8-13, Blue/White (44R236)
- WESTWARD Auto Dark Welding Helmet, 4, 9-13, Blu/Wh (22XX44)
- WESTWARD Auto Dark Welding Helmet, Shade 6-9/9-13, Black (33N557)
- WESTWARD Auto Dark Welding Helmet, Shade 4, 9-13, Black/Red/White (22XX43)
- WESTWARD Auto Dark Welding Helmet, Shade 5-8/8-13, Black/Red/White (44R233)
- WESTWARD Auto Dark Welding Helmet, 10, Red (22XX38)
- HOT MAX HELMET 4-1/2X5-1/4 #10 WELDING (22087)
- Westward Welding Helmets