Shop All Welding Helmets
Westward
Auto Dark Welding Helmet, Shade 4, 9-13, Black/Blue/White
Mfr # 22XX46
Zoro # G5235151
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Helmet Type Auto-Darkening
- Lens Shade 9 to 13
- Viewing Area 3.82 in x 1.85 in
- Power Source Solar
- Headgear Ratchet
Product Information
- Brand Westward
- MFR # 22XX46
- Zoro # G5235151
- UPC # 190735776407
- Country of Origin China
- Category Welding Helmets
Dimensions
Helmet Width | 23 cm |
Description
Welding Helmet, ADF Controls Analog, Battery Chemistry Lithium Ion, Battery Life 3,000 hr, Battery Type CR2335, Color Graphics, Compatible Suspension Brand Name Westward, Compatible Suspension Grainger Part Number 45M952, EN379 Classification 1/1/1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.035", Pk10 (621-0392)
- BUILDPRO Straight Edge Stop, .45 In x, 1 In x, 6 In (T50505)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 0.072", 25 lb (ED031030)
- ARCAIR Elec, Hollow PT Gouging, Carbon, 1/4", PK50 (22043003HC)
- WESTWARD Passive Welding Helmet, Fix10, Black (44R224)
- WESTWARD Auto Dark Welding Helmet, 5-8/8-13, Black (33N558)
- WESTWARD Auto Dark Welding Helmet, 4, 9-13, Black (6VKF5)
- WESTWARD Auto Dark Welding Helmet, 4, 9-13, Gray (22XX45)
- WESTWARD Auto Dark Welding Helmet, Shade 5-8/8-13, Black/Blue/White (44R232)
- WESTWARD Auto Dark Welding Helmet, Shade 4, 9-13, Blue/Red/White (22XX42)
- TITAN HELMET SOLAR WELDING (TL41262)
- Westward Welding Helmets