Westward

Auto Dark Welding Helmet, Shade 4, 9-13, Black/Blue/White


product price: $94.15
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Welding Helmet Type Auto-Darkening
  • Lens Shade 9 to 13
  • Viewing Area 3.82 in x 1.73 in
  • Welding Helmet Color Graphics
  • Power Source Battery, Solar
See all product information

Product Information

Dimensions

Helmet Width 23 cm

Description

Welding Helmet, ADF Controls Analog, Battery Chemistry Alkaline, Battery Life 3,000 hr, Battery Type AAA, Color Graphics, Compatible Suspension Brand Name Westward, Compatible Suspension Grainger Part Number 45M952, EN379 Classification 1/1/1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.