Shop All Annular Cutters
Westward
Annular Cutter, M2 HSS, 3/4In
Mfr # 31MA46
Zoro # G8570082
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 1/4 in
- Shank Dia. 3/4 in
- Stack Cut Teeth No
- Primary Material Application Steel
Product Information
- Brand Westward
- MFR # 31MA46
- Zoro # G8570082
- UPC # 190735809952
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 3/4 in |
Cutting Depth | 1 1/4 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 1 1/4 in |
Cutter Diameter | 3/4 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Stack Cut Teeth | No |
Primary Material Application | Steel |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Drill Bit Style | Spiral |
Decimal Equivalent | 0.75 |
Pilot Pin Included | No |
Shop By | Closeouts |
Description
Annular Cutter, High Speed Steel, Bright (Uncoated), 3/4 in, Shank Diameter 3/4 in, Maximum Cutting Depth 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Hammer Kit, 5-piece Chisel Set, Vibration Reduced (119MAXK)
- IRWIN BIT DRILL 1"" 1/2SHANK (91164)
- DRILL AMERICA 1-1/4"-14 HSS Plug Hand Tap (DWTST1-1/4-14P)
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14-100')
- WESTWARD Annular Cutter, M2 HSS, 7/8In (31MA48)
- WESTWARD Annular Cutter, M2 HSS, 1In (31MA64)
- WESTWARD Annular Cutter, M2 HSS, 7/16In (31MA55)
- HOUGEN 1-3/16 in. X 3 in. 12,000-Series Annular Cutter (3-12238)
- EVOLUTION 1/2" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC500L)
- HOUGEN 2-3/16 in. X 3 in. 12,000-Series Annular Cutter (3-12270)
- EVOLUTION 1-13/16" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC181)
- Westward Annular Cutters