Shop All Flooring Installation Tools
Westward
Angled Floor Scraper, Stiff, 4", Steel
Mfr # 13A589
Zoro # G4790825
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Stripping Floors, Walls and Wallpaper
- Size 4" Blade Width
- Nonsparking No
- Knife / Scraper Sub-Category Scrapers
- Color Blue/Silver
Product Information
- Brand Westward
- MFR # 13A589
- Zoro # G4790825
- UPC # 190735740514
- Country of Origin Multiple
- Category Flooring Installation Tools
Dimensions
Size | 4" Blade Width |
Blade Width | 3/4 in |
Overall Length | 12 in |
Handle Length | 5 in |
Blade Length | 4 in |
Description
Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 4 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Width 3/4 in, Features Durable, Handle Length 5 in, Handle Material Steel/Foam Grip, Handle Style Cushioned, Included Blade Manufacturer Part Number TT13A589G, Includes Replacement Blade, Number of Functions Not Applicable, Overall Length 12 in, Product Type Scraper, Replaceable Blade Replaceable, Retractable Blade Not Retractable, Tang Type Full
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI Socket Adapter, 3/4" Hex x 3/4" S (65-78-2)
- IRWIN Irwin Vise-Grip 586-20R 9 Inch Vise-Grip Locking Cha (586-20R)
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/4, Round Head (SQ-0-22)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 26 mm Size, Standard Socket, Black Phosphate (49-66-6258)
- WESTWARD Floor Scraper, Flexible, 18", Carbon Steel (13P508)
- WESTWARD Floor Scraper, Stiff, 8", Carbon Steel (13P504)
- WESTWARD Floor Scraper, Flexible, 14", Carbon Steel (13P507)
- WESTWARD Ext Floor Roller, 7-1/2 x 17 to 27 In L (13P503)
- WESTWARD Linoleum Roller, 100 lbs, Steel (13P506)
- QEP Floor Scraper, Blade Width 7 in, Handle Length 48 in, Carbon Steel (75006Q)
- ROBERTS Vinyl Tile Cutter, 18 in. (10-918)
- Westward Carpet & Flooring Tools