Shop All Air Tool Chisels
Westward
Angled Chisel, IR, 0.500 In., 7 In.
Mfr # 4MHC4
Zoro # G1750707
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Size 0.5 in
- Chisel Shank Size 0.5 in
- Chisel Shank Type IR
- Chisel Tip Width 1 3/8 in
- Tool Overall Length 7 in
Product Information
- Brand Westward
- MFR # 4MHC4
- Zoro # G1750707
- UPC # 190735855423
- Country of Origin China
- Category Air Tool Chisels
Dimensions
Shank Size | 0.5 in |
Chisel Shank Size | 0.5 in |
Chisel Tip Width | 1 3/8 in |
Tool Overall Length | 7 in |
Tip Width | 1-3/8" |
Overall Length | 7 in |
Shank Length | 19/32 in |
Drill Bit Size | 1/2 in |
Shank Diameter | 7/16 in |
Head Width | 1 3/8 in |
Description
Chisel, Non-Sparking No, Shank Shape Square, Shank Size 0.5 in, Shank Design IR, Overall Length 7 in, Material Steel, Point Type Scaling Chisel, Chisel Tip Width 1 3/8 in, Chisel Scaler Style Fuji, Cutting Application Surface Removal, Material Grade 42CRMO, Compatible with Product Type Chisel Scalers, Compatible with Manufacturer Part Number ACL-031
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 41 mm 12-Point Socket (SHD32341)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898T TiN HSS RHS/RHC Let-F (C19194)
- MILWAUKEE TOOL Hex Screw Driver Kit, 1/4 in, 18 pcs (2101-22, 48-32-4403)
- APEX TOOL GROUP Insert Bit, #2 Fastening Tool Tip Size, 1 in Overall Bit Length, 1/4 in Hex Shank, SAE, 5 Pack (446-2X-5PK)
- WESTWARD Flat Chisel, 0.680 In., 12 In., Oval (4MGZ3)
- WESTWARD Scaling Chisel, 0.680 In., 9 In., Round (4MGY9)
- WESTWARD Flat Chisel, 1.250 In., 14 In. (4MHD4)
- WESTWARD Flat Chisel, 0.680 In., 9 In., Oval (4MGZ2)
- WESTWARD Flat Chisel, 0.875 In., 14 In. (4MHC5)
- WESTWARD Flat Chisel, IR, 0.500 In., 7 In. (4MHC2)
- AJAX TOOL WORKS CHISEL ANGLE 12" CLECO STYLE (AJ394-12)
- Westward Air Tool Chisels