Shop All Air Tool Chisels
Westward
Angled Chisel, Fuji, 0.500 In., 7 In.
Mfr # 4MHA7
Zoro # G1063596
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.465 in
- Chisel Shank Size 0.5 in
- Chisel Shank Type Fuji
- Chisel Tip Width 1 3/8 in
- Tool Overall Length 7 in
Product Information
- Brand Westward
- MFR # 4MHA7
- Zoro # G1063596
- UPC # 190735855362
- Country of Origin China
- Category Air Tool Chisels
Dimensions
Shank Size | 0.465 in |
Chisel Shank Size | 0.5 in |
Chisel Tip Width | 1 3/8 in |
Tool Overall Length | 7 in |
Tip Width | 1-3/8" |
Overall Length | 7 in |
Shank Length | 31/32 in |
Overall Length (In.) | 7 |
Shank Size (In.) | 0.500 |
Drill Bit Size | 1/2 in |
Head Width | 1 3/8 in |
Shank Diameter | 7/16 in |
Description
Chisel, Non-Sparking No, Shank Shape Diamond, Shank Size 0.465 in, Shank Design Fuji, Overall Length 7 in, Material Steel, Point Type Scaling Chisel, Chisel Tip Width 1 3/8 in, Chisel Scaler Style Fuji, Cutting Application Surface Removal, Material Grade 42CRMO, Compatible with Product Type Chisel Scalers, Compatible with Manufacturer Part Number ACL-004
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Countersink, 6 FL, 82 Deg, 1/2, HSS (21ML21)
- MARTOR Hook Blade No.98 (100 Per Box) (98.70)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.008 (111100800)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 27-Piece 6 - 32 mm (WCB95203)
- WESTWARD Flat Chisel, Fuji, 0.500 In., 7 In. (4MHA8)
- WESTWARD Flat Chisel, IR, 0.500 In., 7 In. (4MHC1)
- WESTWARD Flat Chisel, 0.680 In., 9 In., Round (4MGY8)
- WESTWARD Ball Type Retainer, 0.401 In. Shank (4MGX8)
- WESTWARD Moil Point Chisel, 0.680 In., 12 In., Round (4MGZ6)
- WESTWARD Moil Point Chisel, 1.250 In., 11 In., Round (4MHD5)
- CHICAGO PNEUMATIC Retainer, Beehive (A047096)
- Westward Air Tool Chisels