Shop All Angle, Pitch, and Slope Locators
Westward
Angle Finder, 90 deg., 5 in., Blue
Mfr # 30PA68
Zoro # G9090182
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 90 Degrees
- Scale Increments 0 Degrees To 90 Degrees In Quadrant
- Base Length (In.) 5 in
- Overall Height 5 in
- Construction High Impact Plastic Body
Product Information
- Brand Westward
- MFR # 30PA68
- Zoro # G9090182
- UPC # 190735805367
- Country of Origin Taiwan, Province of China
- Category Angle, Pitch, and Slope Locators
Dimensions
Base Length (In.) | 5 in |
Overall Height | 5 in |
Overall Height (In.) | 5 in |
Lens Diameter | 4 in |
Base Length | 5 in |
Details
Item | Angle Finder |
Type | 90 Degrees |
Scale | Increments 0 Degrees To 90 Degrees In Quadrant |
Construction | High Impact Plastic Body |
Application | For Angle Identification With Plumbing, Electrical and HVAC Work |
Accuracy | 0.5 Degrees |
Features | Base and Side V-Grooves for Round Surfaces |
Number of Level Vials | 0 |
Number of Plumb Vials | 0 |
Color | Blue |
Measuring Range - Maximum | 90 Degrees |
Graduation Units | Degrees |
Number of Quadrants | 5 |
Lens Material | Polystyrene |
Material | Plastic |
Measuring Range - Minimum | 0 Degrees |
Description
Angle Finder, Number of Quadrants 5, Base Length 5 in, Overall Height 5 in, Lens Material Polystyrene, Lens Diameter 4 in, Measuring Range - Maximum 90 Degrees , Measuring Range - Minimum 0 Degrees , Number of Level Vials 0, Number of Plumb Vials 0, Material Plastic, Accuracy 0.5 Degrees , Color Blue, Features Base and Side V-Grooves for Round Surfaces, Graduation Units Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 3/8 X 60 Deg HSS Rh 1Fl Chamfer 3/8 Shank X 1-9/16 Oal (90-L2-409)
- TOOLPRO Commercial Drywall Cart, casters incl (TP88300)
- MAYHEW PRO Pin Punch, 6in L, 3/16in Tip, Steel, BO (21100)
- CRESCENT LUFKIN Tape Meas Dual Sdd 1-3/16X25Ft (L1125-02)
- WESTWARD Protractor/Angle Finder, 4 5/8In, Magnetic (4MRW3)
- WESTWARD Angle Finder, 90 deg., 3-1/2 in., Blue (30PA66)
- WESTWARD Angle Finder, 90 deg., 3-1/2 in., Blue (30PA70)
- WESTWARD Angle Finder, 90 deg., 5 in., Blue (30PA67)
- WESTWARD Angle Finder, 90 deg., 3-1/2 in., Blue (30PA69)
- WESTWARD Angle Finder, 90 deg., 3-1/2 in., Blue (30PA71)
- CALCULATED INDUSTRIES Digital Angle Gauge (7434)
- Westward Measuring and Layout Tools