Shop All Straight Flute Taps
Westward
Alloy Steel Plug Tap, M11x1-1/2
Mfr # CCT1060-144
Zoro # G2448595
product price: $1.15
/ea
Sold in multiples of 5 for $5.75
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Fits Brand Westward
- For Use With Mfr. Model Number 1PZ54
- Tap Style Straight Flute
- Closeout Yes
Product Information
- Brand Westward
- MFR # CCT1060-144
- Zoro # G2448595
- UPC # 190735835029
- Country of Origin China
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Fits Brand | Westward |
For Use With Mfr. Model Number | 1PZ54 |
Tap Style | Straight Flute |
Closeout | Yes |
Shop By | Closeouts |
Compatible with Brand | Westward |
Product Type | Plug Tap |
Description
Alloy Steel Plug Tap, M11x1-1/2, Series Not Applicable, Compatible with Grainger Part Number 1PZ54, Product Type Plug Tap, Compatible with Series Not Applicable, Compatible with Brand Westward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip D=5/16-18 A=75 H=35 Stainless Steel 1.4308 Polished (K0273.2A3)
- SUNEX 1/2" Drive Impact Socket 6 (218UM)
- DIABLO 6" L x General Purpose Cutting Reciprocating Saw Blade (DS0609CGP3)
- LENOX Hole Saw, Bi-Metal, Saw Dia 3" (3004848L)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-7)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-117)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-74)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-41)
- WESTWARD Alloy Steel Tap, 1/8-27 NPT (CCT1060-37)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-24)
- YMW TAPS Hand Tap, HSS, OX, D7 M27X2 1.5P (TS027Q7NEXA)
- Westward Straight Flute Taps