Shop All Die Sets
Westward
Alloy Steel Die 1 In Width, 3/8-16 UNC
Mfr # CCT1060-71
Zoro # G9501037
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Westward
- Product Type Die
- Compatible with Brand Westward
Product Information
Details
Item | Alloy Steel Die 1" Width, 3/8-16 UNC |
Fits Brand | Westward |
Product Type | Die |
Compatible with Brand | Westward |
Description
Alloy Steel Die 1 In. Width, 3/8-16 UNC, Series Not Applicable, Compatible with Grainger Part Number 1PZ39, 1PZ48, 1PZ49, 1PZ53, 1PZ54, Product Type Die, Compatible with Series Not Applicable, Compatible with Brand Westward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Latch Clamp, SS, U-Bolt, 2000 Lbs, 2.89 In (341-SS)
- DEWALT 2-1/4 HP (maximum motor HP) EVS Fixed Base Router Kit with Soft Start (DW618K)
- FREUD Diablo 7-1/4 in. D X 5/8 in. Carbide Tipped Finishing Saw Blade 40 teeth 1 pc (D0740A)
- ALL-SOURCE 5 Oz. Steel Tack Hammer with Hardwood Handle (353280)
- WESTWARD Hex Rethreading Die Set, Metric 7pcs (10M989)
- WESTWARD Alloy Steel Die 1 In Width, 5/16-18 UNC (CCT1060-85)
- WESTWARD Hex Rethreading Die Set, Std 20 Pc (10M991)
- WESTWARD Alloy Steel Die, 7/16-20 UNF (CCT1060-116)
- WESTWARD Tap/Die Set, 30 Pieces (1PZ35)
- WESTWARD Alloy Steel Die, 7/16-20 UNF (CCT1060-115)
- WESTWARD Alloy Steel Die, 1/4-28 UNF (CCT1060-26)
- Westward Dies