Shop All Structural Bolts
Westward
Allen Bolt Set, For Use With Mfr. Model Number: 11X355
Mfr # PN3B01M06050VG
Zoro # G2446020
product price: $0.37
/ea
$0.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Thread Style No Thread
- Fits Brand Speedaire
- For Use With Mfr. Model Number 11X355
- Product Type Hex Bolt Set
- Compatible with Brand Speedaire
Product Information
- Brand Westward
- MFR # PN3B01M06050VG
- Zoro # G2446020
- UPC # 190735836705
- Country of Origin Taiwan, Province of China
- Category Structural Bolts
Details
Drive | Hex |
Thread Style | No Thread |
Item | Structural Bolt |
Fits Brand | Speedaire |
For Use With Mfr. Model Number | 11X355 |
Product Type | Hex Bolt Set |
Compatible with Brand | Speedaire |
Description
Hex Bolt Set, Series Not Applicable, Compatible with Grainger Part Number 11X355, Product Type Hex Bolt Set, Compatible with Series Not Applicable, Compatible with Brand Speedaire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 3" L, Nylon 100 PK (04080)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Anodized PEEK, 1-5/8 in Length, 10 PK (PK51618-158SHC-01)
- PRIME-LINE Hex Lag Screw 1/2in X 4in A307 Grade A Hot Dip Galvanized Steel 25PK (9056978)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x3/8, PK100 (U51260.031.0037)
- WESTWARD Allen Bolt Set, For Use With Mfr. Model Number: 11X292 (PN3B01M06040VG)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L (A0350480300G)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 5 PK (U04210.125.0400)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 5 PK (U04210.125.0300)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/4 in L, 5 PK (U04211.075.0325)
- ALLIED TITANIUM Grade 5, 7/16"-20 Structural Bolt, Titanium, 2-1/2 in L (0005253)
- Westward Structural Bolts