Shop All Structural Bolts
Westward
Allen Bolt Set, For Use With Mfr. Model Number: 11X292
Mfr # PN3B01M06040VG
Zoro # G2446389
product price: $0.52
/ea
Sold in multiples of 42 for $21.84
$21.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Thread Style No Thread
- Fits Brand Speedaire
- For Use With Mfr. Model Number 11X292
- Product Type Hex Bolt Set
- Compatible with Brand Speedaire
Product Information
- Brand Westward
- MFR # PN3B01M06040VG
- Zoro # G2446389
- UPC # 190735836422
- Country of Origin Taiwan, Province of China
- Category Structural Bolts
Details
Drive | Hex |
Thread Style | No Thread |
Item | Structural Bolt |
Fits Brand | Speedaire |
For Use With Mfr. Model Number | 11X292 |
Product Type | Hex Bolt Set |
Compatible with Brand | Speedaire |
Description
Hex Bolt Set, Series Not Applicable, Compatible with Grainger Part Number 11X292, Product Type Hex Bolt Set, Compatible with Series Not Applicable, Compatible with Brand Speedaire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 x 8" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (01112)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1-1/2 in Wd, Black (186650)
- ZORO SELECT Lock Nut, 5/8"-11, Steel, Grade 8, Yellow Zinc, 0.4 in Ht, 150 PK (62NR8)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 3 ft, Stainless Steel, 18-8, Plain Finish (4RDG8)
- WESTWARD Allen Bolt Set, For Use With Mfr. Model Number: 11X355 (PN3B01M06050VG)
- KANEBRIDGE 4-40X1/4 3/16 Hex Jackscrew Male Zinc, Pkg of 2000 (100404JM)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 5 PK (U04211.075.0400)
- ZORO SELECT Grade A490, 5/8"-11 Structural Bolt, Plain Steel, 3 1/2 in L, 10 PK (U04008.062.0350)
- ZORO SELECT Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 4 in L, 10 PK (U04008.075.0400)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 3 in L, 25 PK (U04006.050.0300)
- Westward Structural Bolts