Shop All Jobber Length Drill Bits
This Product is Discontinued
Westward
Aircraft Drill, 7/16x6 In, HSS, Blk Oxide (Discontinued)
Mfr # 5TVK0
Zoro # G0991033
This Product is Discontinued
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/16 in
- Drill Bit Point Angle 135 Degrees
- Size 7/16"
- Drill Bit Material High Speed Steel
Product Information
- Brand Westward
- MFR # 5TVK0
- Zoro # G0991033
- UPC # 190735874769
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/16 in |
Size | 7/16" |
Shank Dia. | 7/16 in |
Overall Length | 6 in |
Flute Length | 4 1/16 in |
Maximum Drilling Depth | 4 1/16 in |
Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.4375, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.