Shop All Jobber Length Drill Bits
Westward
Aircraft Drill, 1/4x12 In, HSS, Blk Oxide
Mfr # 5TVK9
Zoro # G2207685
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Size 1/4"
- Drill Bit Finish Black Oxide
Product Information
- Brand Westward
- MFR # 5TVK9
- Zoro # G2207685
- UPC # 190735874851
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Size | 1/4" |
Shank Dia. | 1/4 in |
Overall Length | 12 in |
Flute Length | 2 3/4 in |
Maximum Drilling Depth | 2 3/4 in |
Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2500, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 9in. Cushion Grip T-Handle Hex Key 5mm (54950)
- VAUGHAN Mallet, Rawhide, 12 In. L (RM200)
- AJAX TOOL WORKS PUNCH 7/8" X 6" HAND HELD CENTER (AJ565)
- DYNAMIC Tools 3/4" Drive 6 Point Metric, 30mm Deep Length, Impact Socket (D020230)
- WESTWARD Aircraft Drill, 3/16x12 In, HSS, Blk Oxide (5TVK7)
- WESTWARD Aircraft Drill, 3/32x6 In, HSS, Blk Oxide (5TVH9)
- WESTWARD Aircraft Drill, 1/2x12 In, HSS, Blk Oxide (5TVL7)
- WESTWARD 3/32" HSS 118 Deg. Jobber Length Drill Bit 2pk. (401J52)
- WESTWARD #4 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL74)
- WESTWARD 1/4" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL54)
- M.A. FORD Twister Gp 5X Drill, 43/64 (20467190)
- Westward Jobber Length Drill Bits