Shop All Grease Guns
Westward
Air Grease Gun, Single Shot, 5000 psi
Mfr # 1ZTC5
Zoro # G1479177
Free Shipping & Returns
$92.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk, Cartridge, Suction
- Grease Gun Handle Style Pistol Grip
- Air Inlet Size 1/4 in FNPT
- Nozzle Extension Type Flex Hose
- Bulk Capacity 16 oz
Product Information
- Brand Westward
- MFR # 1ZTC5
- Zoro # G1479177
- UPC # 190735759752
- Country of Origin India
- Category Grease Guns
Dimensions
Air Inlet Size | 1/4 in FNPT |
Tool Length | 16 in |
Hose Length | 12 in |
Details
Item | Air-Operated Grease Gun |
Grease Gun Loading Method | Bulk, Cartridge, Suction |
Grease Gun Handle Style | Pistol Grip |
Nozzle Extension Type | Flex Hose |
Bulk Capacity | 16 oz |
Air Input Range | 40 to 120 psi |
Strokes Per Oz. | 40.0 |
Max. Operating Pressure | 5,000 psi |
Cartridge Capacity | 14 1/2 oz |
Tube Material | Steel |
Pressure Ratio | 50:1 |
Tube Color | Gray |
Grease Type | Up to and Including NLGI Grade 2 Greases |
Includes | Grease Gun Head Fitted with 1/8"-27 FNPT Loader Fitting, Quick Connect Male Air Coupler Fitting |
Application | Ideal For Use With Trucks, Buses, Garage And Plant Maintenance |
Strokes per Oz. | 40 |
Description
Air-Operated Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Suction, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 40, Max. Operating Pressure 5,000 psi, Air Inlet Size 1/4 in FNPT, Air Input Range 40 to 120 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 12 in, Tube Color Gray, Tube Material Steel, Pressure Ratio 50:1, Grease Type Up to and Including NLGI Grade 2 Greases, Tool Length 16 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO QD Bore 1 5/16 (1.3125), Sds 1 5/16 (SDS 1 5/16)
- INTERSTATE PNEUMATICS 1/2 Inch Standard 'T' Handle Air Regulator 0-125 PSI (W1180T)
- MI-T-M Fuel Tank, 10 gal., Red (12-9125)
- ENERPAC U Cup (Y741041)
- WESTWARD Grease Gun, 10,000 psi, Clear (45CT46)
- WESTWARD Oil Pump, 5 gal., 28.75 In. (21EM38)
- WESTWARD Mini Grease Gun, Push Handle, 1 oz. (19XH24)
- WESTWARD Grease Gun, Battery Powered, 14 oz. (30RZ27)
- WESTWARD Mini Grease Gun, Lever Handle, 6000 psi (15F211)
- WESTWARD Grease Gun, Pistol Grip Handle, 7500 psi (13X046)
- MILWAUKEE TOOL 48" Grease Gun Replacement Hose w/ HP Coupler (49-16-2647)
- Westward Grease Guns